130C34X30FT - Linerless Rubber Splicing Tape, 3/4" X 30', BK

Scotch

  • $26.40 (Each)
  • $26.40 (Each)

  • $633.60 (Per 24)

In-Stock: 4 available locally (Rockwall, TX) (change location)
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
130C34X30FT
Manufacturer
Scotch
Manufacturer's Part Number
7000006085
Description
Linerless Rubber Splicing Tape, 3/4" X 30', BK
3M 7000006085 Scotch® Linerless Rub
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007417170 / 00054007417170
Weight per unit
11.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.40 (Each)
Standard Packaging
$633.60 (Per 24)
Stock Availability
Rockwall
4 (Check another store)
DFW RDC
34
All Stores
3,228
Resources
Images
 
 
130C34X30FT - Small Image
 
130C34X30FT - Large Image
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
Scotch® Tape 130C is a linerless 30 mil thick, premium grade, rubber splicing tape used for splicing and terminating cables and wires. It withstands temperatures up to 194 °F (90 °C) with emergency overload up to 266 °F (130 °C). The tape has excellent electrical and mechanical properties to provide moisture seal protection.
Description
LINERLESS RUBBER SPLICING TAPE,3/4" X 30',BLACK
Product Type
Scotch® Linerless Rubber Splicing Tape 130C
Long Description
3M 7000006085 Scotch® Linerless Rub
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
7000006085
GTIN
00054007417170
UPC
054007417170
Taxonomies, Classifications, and Categories
Category Description
TAPE
Availability
Status
Inactive
Packaging
Weight per each
11.5
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,228

Location search:
These alternate items can be purchased instead of 130C34X30FT.
Jump To:

Similar Items

Similar items are close alternatives to 130C34X30FT, though they may not be 100% alike.

Warriorwrap WW-HR-75 Black High-Voltage Linerless Rubber Splicing Tape Is Strong...
  • Our Part #: WWHR75
  • Rockwall Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WW-HR-75
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($28.97) ·
WWHR75 - Nsi Industries

Rockwall Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat