35RD - Vinyl Color Coding Elec Tape 35, 3/4" X 66', RD

Scotch

  • $9.03 (Each)
  • $9.03 (Each)

  • $90.30 (Per 10)

In-Stock: 8 available locally (North Fort Worth, TX) (change location)
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
35RD
Manufacturer
Scotch
Manufacturer's Part Number
3534X66FTRD
Description
Vinyl Color Coding Elec Tape 35, 3/4" X 66', RD
Electrical Tape, Vinyl Material, Red, 17 LB/In Tensile Strength, 225 % Elongation At Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 5 Yr Shelf Life, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007108108 / 00054007108108
Weight per unit
0.0252 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.03 (Each)
Standard Packaging
$90.30 (Per 10)
Stock Availability
North Fort Worth
8 (Check another store)
DFW RDC
118
All Stores
2,362
Resources
Images
 
 
35RD - Small Image
 
35RD - Large Image
 
35RD - Large Image
 
35RD - Video
Attachments
 
 
35RD - Specification Sheet
Other Links
 
 
35RD - Other
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
Vinyl
Material, Color, and Finish
Background Color
Red
Backing Material
PVC
Dimensions and Weight
Length
66 ft;20.1 m
Width
3/4 in;19 mm
Thickness
7 mil;0.177 mm
Descriptions
Product Type
Electrical Tape
Special Features
Super Stretchy and Conformable;Excellent Insulating Properties. Resists UV Rays;Abrasion;Corrosion;Alkalies and Acid.
Long Description
Electrical Tape, Vinyl Material, Red, 17 lb/in Tensile Strength, 225 % Elongation at Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 ft Length, 3/4 in Width, 7 mil Thickness, 5 yr Shelf Life, 0.25 lb
Features
Scotch(R) Vinyl Electrical Tape 35 is a 7-mil (0.178 mm) thick polyvinyl chloride (PVC) color-coding tape. Outstanding electrical and mechanical propertiesmake this tape excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas. Scotch Tape 35operates over a wide range of temperatures – between 32–220°F (0–105°C). This tape is available in nine fade-resistant colors.
Short Description
Color Coding Electrical Tape, Vinyl, 3/4" X 66', Yellow
Description
VINYL COLOR CODING ELEC TAPE 35, 3/4" X 66', RD
extra long description
3M 7000006094 Scotch® Multi-Colored
Additional Information
Minimum Operating Temperature
+32 °F;0 °C
Maximum Operating Temperature
+220 °F;+105 °C
Shelf Life
5 yr
Standards Met
UL 510;CSA C22.2;UL510;A-A-55809;RoHS
Made in USA
yes
package quantity
100 RL/CA;1 Cello;10 CT
Adhesive Material
Rubber Resin
Tensile Strength
17 lb/in
Elongation at Break
225 %
media
Yes
Manufacturer Information
Brand
Scotch
sub brand
Scotch(R)
Manufacturers Part Number
3534X66FTRD
GTIN
00054007108108
UPC
054007108108
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
VINYL
Packaging
Weight
0.25 lb
Weight per each
0.0252
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Premium Grade;Phase Identification and Marking.
standard
UL Listed, CSA Certified, VDE 0340-TEIL1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,362

Location search:

* All prices subject to change.

Begin Live Chat