512GBULK - Green Grounding Wire Connector (500/Bag)

3M

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 500)

  • $0.00 (Per 1,000)

  • $0.00 (Per 10,000)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
512GBULK
Manufacturer
3M
Manufacturer's Part Number
512G-BAG
Description
Green Grounding Wire Connector (500/Bag)
Green Grounding Wire Connector (500/Bag)
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/GTIN
054007502326 / 00054007502326
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
Special Order Item
Carton
$0.00 (Per 500)
Resources
Images
 
 
512GBULK - Large Image
Attachments
 
 
512GBULK - Specification Sheet
Other Links
 
 
512GBULK - Other
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
600 VAC
connection
Wire
Material, Color, and Finish
Color
Red Safety
Dimensions and Weight
Size
22 - 8 AWG
Descriptions
Description
GREEN GROUNDING WIRE CONNECTOR (500/BAG)
Product Type
Green Spring Grounding Connector, 500/Bag
extra long description
3M 512G-BAG Green Spring Grounding
Features
Choose a 3M™ Electrical Spring Connector 512G when you need to be able to accommodate numerous stranded or solid copper wires. It holds solidly to create reliable electrical grounding, and the internal spring is made of steel with a corrosion-resistant coating so it will last over the long-term. A pair of wings let you install this electrical spring connector easily with high torque, and it stands up to an operating temperature as high as 221 degrees Ft (105 degrees C). This electrical spring connector is
Long Description
Green Grounding Wire Connector (500/Bag)
Manufacturer Information
Manufacturers Part Number
512G-BAG
Brand
3M
GTIN
00054007502326
UPC
054007502326
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Twist On
Availability
minimum qty
500
Status
Inactive
Packaging
Weight per each
0.01
Carton
1
Package
10000
Uses, Certifications, and Standards
Temperature Rating
221 F
standard
UL, IEC, and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat