557 - Scotchlok Electrical Idc 557-Pouch , RD

Scotchlok

  • $0.52 (Each)
  • $0.52 (Each)

  • $51.76 (Per 100)

  • $517.60 (Per 1,000)

In-Stock: 1 available locally (Hutchinson, KS) ( change location)
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
557
Manufacturer
Scotchlok
Manufacturer's Part Number
7100166937
Description
Scotchlok Electrical Idc 557-Pouch , RD
3M™ Scotchlok™ Insulation Displacement Connector 557 Provides A Dual Element Connection. The Connector Is Polypropylene Insulated and Used to Connect 2 Wires While Insulating The Connection. It Is Self Stripping and Flame Retardant.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
054007214946 / 00054007214946
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.52 (Each)
Carton
$51.76 (Per 100)
Standard Packaging
$517.60 (Per 1,000)
Stock Availability
Hutchinson
1 (Check another store)
West Wichita
900
All Stores
3,068
Resources
Attachments
 
 
557 - Specification Sheet
Other Links
 
 
557 - Other
 
557 - Other
Images
 
 
557 - Small Image
 
557 - Large Image
Brochures
 
 
557 - Brochure
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
SCOTCHLOK ELECTRICAL IDC 557-POUCH ,RD
Extra Long Description
3M 7100166937 3M™ Scotchlok™ IDC C
Features
3M™ Scotchlok™ Insulation Displacement Connector 557 is 600V rated for building wire and 1000V rated for signs, fixtures and luminaires. It withstands temperatures of 221 degrees F (105 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Long Description
3M™ Scotchlok™ Insulation Displacement Connector 557 provides a dual element connection. The connector is polypropylene insulated and used to connect 2 wires while insulating the connection. It is self stripping and flame retardant.
Product Type
3M™ Scotchlok™ Idc Connector 557
Special Features
Flame Retardant
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
7100166937
GTIN
00054007214946
UPC
054007214946
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Insulation Displacement
Packaging
Weight per each
0.003
Carton
100
Package
1000
Uses, Certifications, and Standards
Standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,068

Location search:

Greater West Wichita Area

Location Stock Available
Hutchinson
1 View Store
West Wichita
900 View Store

A-L

Location Stock Available
Fort Smith
900 View Store

M-Z

Location Stock Available
Terrell
200 View Store
These alternate items can be purchased instead of 557.
Jump To:

Similar Items

Similar items are close alternatives to 557, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat