560 - Scotchlok Electrical Idc 560-Pouch, Light BL

Scotchlok

  • $34.33 (Per 100)
  • $0.34 (Each)

  • $34.33 (Per 100)

  • $343.30 (Per 1,000)

In-Stock: 200 available locally (Sulphur Springs, TX) ( change location)
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
560
Manufacturer
Scotchlok
Manufacturer's Part Number
7100166939
Description
Scotchlok Electrical Idc 560-Pouch, Light BL
3M™ Scotchlok™ Insulation Displacement Connector 560/560B Is A Double Run or Tap Connector For Tap or Parallel Splicing. It Is Suitable For General Purpose Electrical Connections On An Auto, Boat, Van or Trailer. Polypropylene Insulated, Self Stripping and Flame Retardant.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
054007008392 / 00054007008392
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.34 (Each)
Carton
$343.30 (Per 1,000)
Stock Availability
Sulphur Springs
200 (Check another store)
Tyler
500
All Stores
45,809
Resources
Images
 
 
560 - Small Image
 
560 - Large Image
Attachments
 
 
560 - Specification Sheet
Brochures
 
 
560 - Brochure
Other Links
 
 
560 - Other
 
560 - Other
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
SCOTCHLOK ELECTRICAL IDC 560-POUCH, LIGHT BL
Product Type
3M™ Scotchlok™ Idc Connector 560 & 560B
extra long description
3M 7100166939 3M™ Scotchlok™ IDC C
Features
3M™ Scotchlok™ Insulation Displacement Connector 560/560B is 600V rated for building wire and 1000V rated for signs, fixtures and luminaires. It withstands temperatures of 221 degrees F (105 degrees C). UL Listed and RoHS 2011/65/EU Compliant.
Long Description
3M™ Scotchlok™ Insulation Displacement Connector 560/560B is a double run or tap connector for tap or parallel splicing. It is suitable for general purpose electrical connections on an auto, boat, van or trailer. Polypropylene insulated, self stripping and flame retardant.
Special Features
Flame Retardant
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
7100166939
GTIN
00054007008392
UPC
054007008392
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Insulation Displacement
Availability
minimum qty
100
Packaging
Weight per each
0.004
Carton
1000
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 45,809

Location search:
These alternate items can be purchased instead of 560.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 560.

3M™ Scotchlok™ Insulation Displacement Connector 560/560B Is A Double Run or Tap...
  • Our Part #: 560B0XED
  • Sulphur Springs Availability: 200
  • Total Availability: In Stock
  • MFR Part #: 560P0UCH
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 100 ($34.33) · 1,000 ($343.30) ·
560B0XED - Minnesota Mining (3M)

Sulphur Springs Availability: In Stock

Total Availability: In Stock

Book Price

$0.34

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 560, though they may not be 100% alike.

Insulation Displacement Connector, Copper Conductor Material, Light Blue Insulat...
  • MFR Part #: 560BULK
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 5,000 ($833.60) ·
560BULK - Minnesota Mining (3M)

Check local availability

Total Availability: In Stock

Book Price

$0.17

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat