FIP1STEP - Fire Barrier Rated Foam, Maroon, 12.85OZ Cartridge

3M

  • $114.07 (Each)
  • $114.07 (Each)

  • $684.42 (Per 6)

In-Stock: 6 available locally (Marietta, GA) (change location)
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
FIP1STEP
Manufacturer
3M
Manufacturer's Part Number
FIP1STEP
Description
Fire Barrier Rated Foam, Maroon, 12.85OZ Cartridge
Designed to Expand Up to 5 Times In Volume After Dispensing, 3M™ Fire Barrier Rated Foam Fip 1-Step Is A Two-Part Urethane, Smoke, Sound and Firestopping Foam. This Intumescent Foam Can Be Used to Fill The Annular Space Created By Pipes and Cables Penetrating Through Fire-Rated Construction. It’S An Alternative to Mineral Wool, Bricks, Pillows and Runny, Ineffective Foams and Is Ul Listed.
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Firestopping Devices & Materia Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
46191604 - Fire blankets
UPC/GTIN
051115549250 / 00051115549250
Weight per unit
0.2347 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.07 (Each)
Standard Packaging
$684.42 (Per 6)
Stock Availability
Marietta
6 (Check another store)
Atlanta
0
All Stores
11
Resources
Images
 
 
FIP1STEP - Small Image
 
FIP1STEP - Large Image
Attachments
 
 
FIP1STEP - Specification Sheet
Other Links
 
 
FIP1STEP - Other
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
FIRE BARRIER RATED FOAM, MAROON, 12.85OZ CARTRIDGE
Product Type
3M™ Fire Barrier Rated Foam Fip 1-Step
Features
Fast Firestopping FoamEfficient and effective, 3M™ Fire Barrier Rated Foam FIP 1-Step is a two-part urethane, smoke, sound and firestopping foam. This intumescent foam is engineered to expand in the event of a fire. It is firestop tested up to 2 hours in accordance with ASTM E 814 (UL 1479) and CAN/ULC S115. When dispensed, this foam cures quickly, reaching full expansion after approximately 2 minutes and expanding up to 5 times its size. This product foams in place without sagging or running and is design
extra long description
3M 7100020738 3M™ Fire Barrier Rate
Long Description
Designed to expand up to 5 times in volume after dispensing, 3M™ Fire Barrier Rated Foam FIP 1-Step is a two-part urethane, smoke, sound and firestopping foam. This intumescent foam can be used to fill the annular space created by pipes and cables penetrating through fire-rated construction. It’s an alternative to mineral wool, bricks, pillows and runny, ineffective foams and is UL listed.
Manufacturer Information
Brand
3M
Manufacturers Part Number
FIP1STEP
GTIN
00051115549250
UPC
051115549250
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight per each
0.2347
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Atlanta Area

Location Stock Available
Marietta
6 View Store

Distribution Centers

Location Stock Available
Nashville RDC
1 View Store

A-L

Location Stock Available
El Dorado
2 View Store
Gonzales
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat