FP301386 - Thin-Wall Heat Shrink Tubing, 3/8 - 6", Assorted

3M

  • $24.16 (Each)
  • $24.16 (Each)

  • $241.60 (Per 10)

In-Stock: 10 available locally (DFW RDC, TX) (change location)
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
FP301386
Manufacturer
3M
Manufacturer's Part Number
FP0.375AS6"P
Description
Thin-Wall Heat Shrink Tubing, 3/8 - 6", Assorted
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051135366226 / 00051135366226
Weight per unit
0.0096 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.16 (Each)
Standard Packaging
$241.60 (Per 10)
Stock Availability
DFW RDC
10 (Check another store)
All Stores
25
Resources
Images
 
 
FP301386 - Small Image
 
FP301386 - Large Image
Other Links
 
 
FP301386 - Other
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
THIN-WALL HEAT SHRINK TUBING, 3/8 - 6", ASSORTED
Product Type
3M™ Heat Shrink Thin-Wall Flexible Polyolefin Tubing FP-301
Features
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees
extra long description
3M 7000132602 3M™ Heat Shrink Thin-
Long Description
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Special Features
Flexible, Polyolefin
Manufacturer Information
Brand
3M
Manufacturers Part Number
FP0.375AS6"P
GTIN
00051135366226
UPC
051135366226
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Single (Thin) Wall
Packaging
Weight per each
0.0096
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL, CSA, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater DFW RDC Area

Location Stock Available
DFW RDC
10 View Store
Sherman
8 View Store

Distribution Centers

Location Stock Available
Longview
5 View Store

A-L

Location Stock Available
Henderson
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of FP301386.
Jump To:

Cross Referenced

These items are similar to FP301386 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP30138ASSORT 3M Electrical Products 00051135366226
HSTT38-YK1 Panduit 00074983907656

* All prices subject to change.

Begin Live Chat