We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
FP301BLACKAS0RT - SCO

FP301BLACKAS0RT - 3/16 to 1, 2:1 TW, 6" BLK, 102 PC/Kit, 5 Kits

3M

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    FP301BLACKAS0RT
    Manufacturer
    3M
    Manufacturer's Part Number
    FP-301
    Description
    3/16 to 1, 2:1 TW, 6" BLK, 102 PC/Kit, 5 Kits
    Heat Type; Flexible Polyolefin Material; Black Color; 0.187 Inch (FP301-3/16), 0.25 Inch (FP301-1/4), 0.375 Inch (FP301-3/8), 0.5 Inch (FP301-1/2), 0.75 Inch (FP301-3/4), 1 Inch (FP301-1) Min. Expanded Diameter; 0.093 Inch (FP301-3/16), 0.125 Inch (FP301-1/4), 0.187 Inch (FP301-3/8), 0.25 Inch (FP301-1/2), 0.375 Inch (FP301-3/4), 0.5 Inch (FP301-1) Max. Recovered Diameter; Ul, Csa Approval; 600 Volt Voltage Rating; 0.02 Inch (FP-301-3/16), 0.025 Inch (FP-301-1/4, FP-301-3/8, FP-301-1/2), 0.3 Inch (FP-301-3
    Slang Terms

    Suggest a New Term
    Categories
    Tape, Soldering & Insulating M - Insulating Materials  Mark as Incorrect
    Suggest a New Category
    Classification
    Heat Shrink
    UNSPSC
    40183006 - Heat shrink tubing
    UPC/GTIN
    051135381397 / 00051135381397
    Weight per unit
    1.25 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $101.75 (1 Each)
    Carton
    $508.75 (5 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    133 Each
    Resources
    Images
     
     
    FP301BLACKAS0RT - Large Image
     
    FP301BLACKAS0RT - Small Image
    Specifications Sheets
     
     
    FP301BLACKAS0RT - Specification Sheet
    Attachments
     
     
    FP301BLACKAS0RT - Specification Sheet
    MSDS Sheets
     
     
    FP301BLACKAS0RT - MSDS Sheet
     
    FP301BLACKAS0RT - MSDS Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    POLYOLEFIN
    Voltage Rating
    600 Volt
    Material, Color, and Finish
    Color
    BLACK/BLUE/CLEAR/GREEN/RED/WHITE/YELLOW
    Quantity per Color
    (102) BLACK
    Dimensions and Weight
    Thickness
    0.02 INCH (FP-301-3/16), 0.025 INCH (FP-301-1/4, FP-301-3/8, FP-301-1/2), 0.3 INCH (FP-301-3/4), 0.035 INCH (FP-301-1)
    Descriptions
    Product Type
    Shrink Tubing Kit
    Description
    3/16 TO 1,2:1 TW,6" BLK,102 PC/KIT,5 KITS
    Long Description
    HEAT TYPE; FLEXIBLE POLYOLEFIN MATERIAL; BLACK COLOR; 0.187 INCH (FP301-3/16), 0.25 INCH (FP301-1/4), 0.375 INCH (FP301-3/8), 0.5 INCH (FP301-1/2), 0.75 INCH (FP301-3/4), 1 INCH (FP301-1) MIN. EXPANDED DIAMETER; 0.093 INCH (FP301-3/16), 0.125 INCH (FP301-1/4), 0.187 INCH (FP301-3/8), 0.25 INCH (FP301-1/2), 0.375 INCH (FP301-3/4), 0.5 INCH (FP301-1) MAX. RECOVERED DIAMETER; UL, CSA APPROVAL; 600 VOLT VOLTAGE RATING; 0.02 INCH (FP-301-3/16), 0.025 INCH (FP-301-1/4, FP-301-3/8, FP-301-1/2), 0.3 INCH (FP-301-3
    SHRINK TUBING, HEAT; BLACK/BLUE/CLEAR/GREEN/RED/WHITE/YELLOW; THIN WALL; SHRINK TEMPERATURE 212 DEG F; POLYOLEFIN; SHRINK RATIO 2:1; MINIMUM EXPANDED DIAMETER 3/64 INCH; TEMPERATURE RATING 131 TO 275 DEG F; APPROVAL UL, CSA; 3M[T] BRAND
    Commodity Description
    Markers & Marking Tapes - Insulating Materials
    Additional Information
    RoHS Compliant
    Additional Information
    Quantity per Size
    (30) 3/16 INCH, (28) 1/4 INCH, (20) 3/8 INCH, (14) 1/2 INCH, (6) 3/4 INCH, (4) 1 INCH
    Maximum Recovered Diameter
    0.093 INCH (FP301-3/16), 0.125 INCH (FP301-1/4), 0.187 INCH (FP301-3/8), 0.25 INCH (FP301-1/2), 0.375 INCH (FP301-3/4), 0.5 INCH (FP301-1)
    Quantity
    102 W
    Shrink Ratio
    2:1
    Shrink Temperature
    212 DEG F
    Minimum Expanded Diameter
    3/64 INCH
    Number of Sizes
    6 in
    Wall Type
    THIN
    Manufacturer Information
    Manufacturers Part Number
    FP301-3/16 TO 1-BLACK-5-102 PC KITS
    FP-301
    Model
    FP-301
    Brand
    3M[T]
    GTIN
    00051135381397
    UPC
    051135381397
    Taxonomies, Classifications, and Categories
    Category Description
    HEAT SHRINK
    Type
    HEAT
    Packaging
    Weight per each
    1.25
    Carton
    5
    Uses, Certifications, and Standards
    Temperature Rating
    131 TO 275 DEG F
    Approval
    UL, CSA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    44 Amarillo
    View Store
    6 Longview
    View Store
    79 Odessa

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    4 Natchitoches


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for FP301BLACKAS0RT

    Type in the slang term you'd like to suggest.

* All prices subject to change.