ITCSN150048 - Heat Shrink Heavywall Cable Sleeve ITCSN1500, 48"

3M

  • $89.38 (Each)
  • $89.38 (Each)

  • $1,787.60 (Per 20)

In-Stock: 5 available locally (Temple, TX) (change location)
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
ITCSN150048
Manufacturer
3M
Manufacturer's Part Number
IT1.500BK48"L
Description
Heat Shrink Heavywall Cable Sleeve ITCSN1500, 48"
Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 Psi Tensile Strength, 475 % Elongation At Break, 600 V, #3/0 Awg to 400 Kcmil Cable Size, 0.5 In;12.70 MM Recovered Diameter, 1.5 In Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 48 In Length, 10 Yr Shelf Life, 0.94 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007089759 / 00054007089759
Weight per unit
1.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.38 (Each)
Standard Packaging
$1,787.60 (Per 20)
Stock Availability
Temple
5 (Check another store)
Austin RDC
20
All Stores
869
Resources
Images
 
 
ITCSN150048 - Small Image
 
ITCSN150048 - Large Image
 
ITCSN150048 - Large Image
Attachments
 
 
ITCSN150048 - Specification Sheet
Brochures
 
 
ITCSN150048 - Brochure
Other Links
 
 
ITCSN150048 - Other
 
ITCSN150048 - Other
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
Polyolefin
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
48 in;121.9 mm
Descriptions
Long Description
Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 psi Tensile Strength, 475 % Elongation at Break, 600 V, #3/0 AWG to 400 kcmil Cable Size, 0.5 in;12.70 mm Recovered Diameter, 1.5 in Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 48 in Length, 10 yr Shelf Life, 0.94 lb/EA
Features
3M(TM) heavy wall heat shrinkable cable sleeves provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.
Product Type
Heavy Wall Shrink Tube
Heavy Wall Heat Shrink Tube
Short Description
2.0,3:1 Heavy Wall Heat Shrink Tube, Polyolefin, Black, 48"
Special Features
Heavy-Wall Cable Sleeve;For Electrical Splices;Connections;For Indoor, Outdoor or Overhead Use;Direct Buried or Submersible;Insulating Secondary Splices;Relocation of Service;Dig-In Repairs;Sheath Repairs
Description
HEAT SHRINK HEAVYWALL CABLE SLEEVE ITCSN1500, 48"
extra long description
3M 7000149320 3M™ Heat Shrink Heavy
Additional Information
Tensile Strength
2400 psi
Elongation at Break
475 %
Cable Size
#3/0 AWG to 400 kcmil
Maximum Recovered Diameter
0.5 in;12.70 mm
Minimum Expanded Diameter
1.5 in;38.1 mm
Minimum Operating Temperature
-67 °F;-55 °C
Maximum Operating Temperature
+230 °F;+110 °C
Shelf Life
10 yr
Standards Met
UL Listed E102356;CSA Certified LR86335;ASTM D412;ASTM D882A;ASTM D-2240;ASTM D792 A-1;ASTM 149;ASTM G-21;ASTM D-570 6.1;MIL-I-23053/15
Made in USA
yes
package quantity
1 CT;5 PK
Shrink Ratio
3:1
Manufacturer Information
Brand
Minnesota Mining (3M)
sub brand
3M(TM)
Manufacturers Part Number
IT1.500BK48"L
GTIN
00054007089759
UPC
054007089759
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heavy Wall
Packaging
Weight
0.94 lb/EA
Weight per each
1.04
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Indoor;Outdoor
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 869

Location search:

* All prices subject to change.

Begin Live Chat