MPP+9.5X9.5 - Fire Barrier Moldable Putty Pads, Red, 9.5" X 9.5"

3M

  • $17.23 (Each)
  • $17.23 (Each)

  • $344.60 (Per 20)

In-Stock: 40 available locally (Fort Collins, CO) ( change location)
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
MPP+9.5X9.5
Manufacturer
3M
Manufacturer's Part Number
MPP+
Description
Fire Barrier Moldable Putty Pads, Red, 9.5" X 9.5"
Our 3M™ Fire Barrier Moldable Putty Pads MPP+ Are A One-Part Firestop Material Used In Various Fire-Rated Assemblies, Such As Electrical Box Protection. Designed to Prevent The Spread Of Fire, Smoke and Noxious Gasses, This Intumescent Material Comes Ready to Use In Convenient 1/10 (2.54 MM) Thick Pads That Are Conformable By Hand With No Mixing or Tools. Pads Are Firestop Tested Up to 4 Hours.
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
46191604 - Fire blankets
UPC/GTIN
051115165108 / 00051115165108
Weight per unit
10.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.23 (Each)
Standard Packaging
$344.60 (Per 20)
Stock Availability
Fort Collins
40 (Check another store)
Denver
139
All Stores
314
Resources
Images
 
 
MPP+9.5X9.5 - Small Image
 
MPP+9.5X9.5 - Large Image
Attachments
 
 
MPP+9.5X9.5 - Specification Sheet
Brochures
 
 
MPP+9.5X9.5 - Brochure
Other Links
 
 
MPP+9.5X9.5 - Other
 
MPP+9.5X9.5 - Other
 
MPP+9.5X9.5 - Other
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
3M™ Fire Barrier Moldable Putty Pads MPP+
extra long description
3M 7000031965 3M™ Fire Barrier Mold
Features
Pliable, Conformable and Shapeable for Exacting CoverageFor applications requiring conformable coverage, these pliable 3M™ Fire Barrier Moldable Putty Pads MPP+ meet a full range of firestop needs that would be impractical with strips, wraps or rolls. Ready to use in convenient 1/10” (2.54 mm) thick pads, this firestop material is designed for excellent adhesion to most construction substrates and is non-corrosive when applied to metal – ideal for use with listed steel or plastic electrical outlet boxes. I
Description
FIRE BARRIER MOLDABLE PUTTY PADS, RED, 9.5" X 9.5"
Long Description
Our 3M™ Fire Barrier Moldable Putty Pads MPP+ are a one-part firestop material used in various fire-rated assemblies, such as electrical box protection. Designed to prevent the spread of fire, smoke and noxious gasses, this intumescent material comes ready to use in convenient 1/10 (2.54 mm) thick pads that are conformable by hand with no mixing or tools. Pads are firestop tested up to 4 hours.
Manufacturer Information
Brand
3M
Manufacturers Part Number
MPP+
GTIN
00051115165108
UPC
051115165108
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight per each
10.1
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 314

Location search:

Distribution Centers

Location Stock Available
Springdale
20 View Store

A-L

Location Stock Available
Gilbert
20 View Store

M-Z

Location Stock Available
Prescott Valley
20 View Store

* All prices subject to change.

Begin Live Chat