SDR3 - Scotchcode Wire Marker Tape Refill Roll SDR-3

3M

  • $5.78 (Each)
  • $5.78 (Each)

  • $57.80 (Per 10)

In-Stock: 10 available locally (Covington, LA) (change location)
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
SDR3
Manufacturer
3M
Manufacturer's Part Number
SDR3
Description
Scotchcode Wire Marker Tape Refill Roll SDR-3
3M™ Scotchcode™ Wire Marker Tape Refill Roll SDR Is Available In Ten Nema Colors, Individual Numbers and Consecutive Numbers, Letters and Symbols.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
054007093725 / 00054007093725
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.78 (Each)
Standard Packaging
$57.80 (Per 10)
Stock Availability
Covington
10 (Check another store)
Baton Rouge
8
All Stores
548
Resources
Images
 
 
SDR3 - Small Image
 
SDR3 - Large Image
Attachments
 
 
SDR3 - Specification Sheet
Brochures
 
 
SDR3 - Brochure
Other Links
 
 
SDR3 - Other
 
SDR3 - Other
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
SCOTCHCODE WIRE MARKER TAPE REFILL ROLL SDR-3
Product Type
3M™ Scotchcode™ Wire Marker Tape Refill Roll
Features
3M ScotchCode™ Wire Marker Tape Refill Roll SDR tape features a high tack, acrylic adhesive that resists solvents, oil and water and adheres firmly to insulation surfaces. The SDR tape can be used for applications with operating temperatures between -40°F (-40°C) to 250°F (121°C).
extra long description
3M 7000058257 3M™ ScotchCode™ Wire
Long Description
3M™ ScotchCode™ Wire Marker Tape Refill Roll SDR is available in ten NEMA colors, individual numbers and consecutive numbers, letters and symbols.
Special Features
Pre-printed
Manufacturer Information
Brand
3M
Manufacturers Part Number
SDR3
GTIN
00054007093725
UPC
054007093725
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Tape Roll Refill
Packaging
Weight per each
0.007
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat