SWD - Wire Marker Dispenser W/Tape, .75" X 1.375"

3M

  • $67.92 (Each)
  • $67.92 (Each)

  • $679.20 (Per 10)

In-Stock: 1 available locally (Galena Park, TX ) ( change location)
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
SWD
Manufacturer
3M
Manufacturer's Part Number
SWD
Description
Wire Marker Dispenser W/Tape, .75" X 1.375"
Wire Marker Write On Dispenser, 11 LB/In Tensile Strength, Write On Legend, -40 °F Operating Temperature, +176 °F Operating Temperature, 1.375 In Length, 0.75 In Width, 3.5 Mil Thickness, 0.31 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007119548 / 00054007119548
Weight per unit
0.306 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.92 (Each)
Standard Packaging
$679.20 (Per 10)
Stock Availability
Galena Park
1 (Check another store)
Deer Park
0
All Stores
182
Resources
Images
 
 
SWD - Small Image
 
SWD - Large Image
 
SWD - Large Image
Specifications Sheets
 
 
SWD - Specification Sheet
Attachments
 
 
SWD - Specification Sheet
Other Links
 
 
SWD - Other
 
SWD - Other
Brochures
 
 
SWD - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl Film
Material, Color, and Finish
Background Color
White
Backing Material
Transparent Vinyl Film
Dimensions and Weight
Length
1.375 in;34.9 mm
Thickness
3.5 mil
Width
0.75 in;19 mm
Descriptions
Description
WIREMARKER WRITEON DISPENSER W/TAPE,0.75" X 1.375"
Extra Long Description
3M 7000031501 3M™ ScotchCode™ Wire
Features
3M(TM) ScotchCode(TM) SWD Write-On Dispenser is a wire marker dispenser that comes with tape and a permanent marking pen. This dispenser ensures easy identification of wire and cable, as well as household, automotive, plumbing and sporting equipment. This convenient and self-laminating wire marker offers a protective shield over the legend.3M(TM) ScotchCode(TM) SWD Write-On Dispenser provides easy usage and is refillable for convenience. The uniquely designed dispenser features a durable plastic constructi
Long Description
Wire Marker Write on Dispenser, 11 lb/in Tensile Strength, Write On Legend, -40 °F Operating Temperature, +176 °F Operating Temperature, 1.375 in Length, 0.75 in Width, 3.5 mil Thickness, 0.31 lb/EA
Product Type
Wire Marker Write on Dispenser
Short Description
Wire Marker Write on Dispenser, Transparent Vinyl Film, 1.375 in;34.9 mm
Special Features
Regular Dispenser with Tape and SMP Pen;Easy to Use;Ergonomically Designed;Reusable
Additional Information
Adhesive Material
Acrylic
Legend
Write On
Made In USA
yes
Maximum Operating Temperature
+176 °F;+80 °C
Minimum Operating Temperature
-40 °F;-40 °C
Package Quantity
1 CT;10 PK
REMOVABILITY
Yes
Standards Met
RoHS Compliant 2011/65/EU
Tensile Strength
11 lb/in
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
SWD
Sub Brand
3M(R)
GTIN
00054007119548
UPC
054007119548
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Write-On Dispenser with Tape & Pen
Packaging
Weight
0.31 lb/EA
Weight per each
0.306
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Home Use;Do-It-Yourself Home Improvements;Automotive;Plumbing;Sporting Equipment;Equipment Identification
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat