1610962 - Ceil Fan Downrod

Seagull

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1610962
Manufacturer
Seagull
Manufacturer's Part Number
1610-962
Description
Ceil Fan Downrod
The Sea Gull Lighting Ceiling Fan Downrods Light Ceiling Fan Downrod In Brushed Nickel Enhances The Beauty Of Your Home With Ample Light and Style to Match Today`S Trends.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
785652993589 / 00785652993589
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1610962 - Large Image
 
1610962 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pwt, Nckl, B/S, Slvr.
Style
Traditional
Descriptions
Description
CEIL FAN DOWNROD
Long Description
The Sea Gull Lighting Ceiling Fan Downrods light ceiling fan downrod in brushed nickel enhances the beauty of your home with ample light and style to match today`s trends.
Product Type
12`` Brushed Nickel Downrod
Additional Information
Category
Fans
Manufacturer Information
Manufacturers Part Number
1610-962
Brand
Seagull
GTIN
00785652993589
UPC
785652993589
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Accessories
Packaging
Weight per each
0.58
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat