We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
945812 - SGL

945812 - 50-150W Transformer

Sea Gull Lighting

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    945812
    Manufacturer
    Sea Gull Lighting
    Manufacturer's Part Number
    9458-12
    Description
    50-150W Transformer
    Transformer, Electronic; Secondary Voltage 12 V; Power Rating 60 to 150 W; Terminal Block Terminal; Plug In Mounting; Black Enclosure Finish; Size 5-5/8 Inch L X 2-1/4 Inch W X 1-5/8 Inch H; Approval Ul, Cul; Ambiance[R] Brand
    Slang Terms

    Suggest a New Term
    Categories
    Lighting Parts, Wiring & Accy. - Lighting Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    Universal Ballast Unv
    UNSPSC
    -
    UPC/EAN/GTIN
    785652945823
    Weight per unit
    1.1 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $85.68 (1 Each)
    Standard Packaging
    $171.36 (2 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    9 Each
    Resources
    Images
     
     
    945812 - Large Image
     
    945812 - Small Image
    Specifications Sheets
     
     
    945812 - Specification Sheet
    Installation Sheets
     
     
    945812 - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Terminal Type
    TERMINAL BLOCK
    Dimensions and Weight
    Size
    5-5/8 INCH L X 2-1/4 INCH W X 1-5/8 INCH H
    Descriptions
    Product Type
    Lighting Transformer
    Description
    50-150W TRANSFORMER
    Additional Information
    CONSTRUCTIONAL FEATURE MOISTURE RESISTANT, SHOCK RESISTANT
    Commodity Description
    LIGHTING ACCESSORIES
    Long Description
    TRANSFORMER, ELECTRONIC; SECONDARY VOLTAGE 12 V; POWER RATING 60 TO 150 W; TERMINAL BLOCK TERMINAL; PLUG IN MOUNTING; BLACK ENCLOSURE FINISH; SIZE 5-5/8 INCH L X 2-1/4 INCH W X 1-5/8 INCH H; APPROVAL UL, CUL; AMBIANCE[R] BRAND
    TRANSFORMER, ELECTRONIC; SECONDARY VOLTAGE 12 V; POWER RATING 60 TO 150 W; TERMINAL BLOCK TERMINAL; PLUG IN MOUNTING; BLACK ENCLOSURE FINISH; SIZE 5-5/8 INCH L X 2-1/4 INCH W X 1-5/8 INCH H; APPROVAL UL, CUL; AMBIANCE BRAND
    Additional Information
    Secondary Voltage
    12 V
    Power Rating
    60 TO 150 W
    Enclosure Finish
    BLACK
    Manufacturer Information
    Brand
    CHU7NP
    SEA GULL LIGHTING
    Manufacturers Part Number
    9458-12
    Taxonomies, Classifications, and Categories
    Type
    ELECTRONIC
    Category Description
    UNIVERSAL BALLAST UNV
    Packaging
    Weight per each
    1.1
    Carton
    1
    Package
    2
    Uses, Certifications, and Standards
    Mounting
    PLUG IN
    Approval
    UL, CUL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    9 Abilene

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 945812

    Type in the slang term you'd like to suggest.

* All prices subject to change.