We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
9711932 - SGL

9711932 - CLR Xenon Lamp

Sea Gull Lighting

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    9711932
    Manufacturer
    Sea Gull Lighting
    Manufacturer's Part Number
    97119-32
    Description
    CLR Xenon Lamp
    Xenon Lamp, Xenon; Shape Designation T3; Festoon Base; Overall Length 1.6875 Inch; 97119 Model; Diameter 3/8 Inch; Material Glass; Finish Clear
    Slang Terms

    Suggest a New Term
    Categories
    Miniature, Automotive & Sealed - Miniature Lamps  Mark as Incorrect
    Suggest a New Category
    Classification
    Quartz
    UNSPSC
    N/A
    UPC/GTIN
    785652097126 / 00785652097126
    Weight per unit
    0.01 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $3.74 (1 Each)
    Standard Packaging
    $187.00 (50 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    106 Each
    Resources
    Images
     
     
    9711932 - Large Image
     
    9711932 - Small Image
    Specifications Sheets
     
     
    9711932 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    10 W
    Voltage Rating
    12 V
    Material, Color, and Finish
    Color Temperature in Kelvin
    2650
    Color Rendering Index
    90 A
    Base Type
    FESTOON
    Dimensions and Weight
    Overall Length
    1.6875 INCH
    Size
    2 Inch L x 1-11/16 Inch H
    Diameter
    3/8 INCH
    Descriptions
    Product Type
    Xenon Lamp
    Long Description
    XENON LAMP, XENON; SHAPE DESIGNATION T3; FESTOON BASE; OVERALL LENGTH 1.6875 INCH; 97119 MODEL; DIAMETER 3/8 INCH; MATERIAL GLASS; FINISH CLEAR
    2 INCH L X 1-11/16 INCH H SIZE; LINEAR LIGHTING SYSTEM APPLICATION; 12 V VOLTAGE RATING; 3/8 INCH DIAMETER; 10 W WATTAGE; FESTOON BASE TYPE; T3 SHAPE DESIGNATION; 83 LUMEN INTENSITY; 2650; 90 COLOR RENDERING INDEX; CLEAR GLASS FINISH; 12000 LIFE IN HR; AMBIANCE[R] BRAND; MINIMUM SPACING SIZE 2 INCH ON CENTER
    Additional Information
    Minimum Spacing Size 2 Inch on Center
    Commodity Description
    TUNGSTEN HALOGEN, QUARTZ,MR LAMPS
    Description
    CLR XENON LAMP
    Additional Information
    Design Wattage 1
    10 W
    Design Voltage 1
    12 V
    Intensity
    83 Lumen
    Glass Finish
    CLEAR
    Manufacturer Information
    Model
    78316402421
    Brand
    SEA GULL LIGHTING PRODUCTS, INC.
    SEA GULL LIGHTING
    Manufacturers Part Number
    97119-32
    GTIN
    00785652097126
    UPC
    785652097126
    Taxonomies, Classifications, and Categories
    Type
    XENON
    Category Description
    QUARTZ
    Packaging
    Weight per each
    0.01
    Carton
    1
    Package
    50
    Uses, Certifications, and Standards
    Application
    LINEAR LIGHTING SYSTEM
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    54 Abilene
    View Store
    37 Amarillo

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    15 San Angelo


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 9711932

    Type in the slang term you'd like to suggest.

* All prices subject to change.