983015 - 1LT White LV Xenon Socket For Ambiance

Generation Lighting.

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
983015
Manufacturer
Generation Lighting.
Manufacturer's Part Number
9830-15
Description
1LT White LV Xenon Socket For Ambiance
The LX Festoon Lamp Holders Light LX Component In White Enhances The Beauty Of Your Home With Ample Light and Style to Match Today'S Trends.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
N/A
UPC/GTIN
785652983054 / 00785652983054
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
983015 - Small Image
 
983015 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
white
Style
Traditional
Descriptions
Product Type
Accent Lamp Holder
Description
1LT WHITE LV XENON SOCKET FOR AMBIANCE
Long Description
The Lx Festoon Lamp holders light lx component in white enhances the beauty of your home with ample light and style to match today's trends.
Additional Information
Category
Specialty Items
Safety Rating
Damp
Manufacturer Information
Manufacturers Part Number
9830-15
Brand
Generation Lighting.
GTIN
00785652983054
UPC
785652983054
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Fixture Accents/Parts
Packaging
Weight per each
0.01
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat