We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
Z588 - SGP

Z588 - 5/8"X8' Galv GRND Rod

SPC

In-Stock: 73 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    Z588
    Manufacturer
    SPC
    Manufacturer's Part Number
    N/A
    Description
    5/8"X8' Galv GRND Rod
    Slang Terms

    Suggest a New Term
    Category
    Unassigned
    Classification
    Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
    UNSPSC
    -
    UPC/EAN/GTIN
    N/A
    Weight per unit
    8 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $9.97 (1 Each)
    Carton
    $49.86 (5 Each)
    Standard Packaging
    $997.16 (100 Each)
    Stock Availability
    Nacogdoches
    73 Each (Check another store)
    All Stores
    3,532 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Packaging
    Weight per each
    8
    Carton
    5
    Package
    100
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    6 Carthage
    View Store
    6 Henderson
    View Store
    5 Jacksonville
    View Store
    4 Jasper
    View Store
    6 Lufkin
    View Store
    73 Nacogdoches
    View Store
    5 Palestine

    Distribution Centers

    Location Stock Available
    View Store
    51 Alexandria
    View Store
    69 Amarillo
    View Store
    309 Atlanta
    View Store
    79 Austin RDC
    View Store
    110 Baton Rouge
    View Store
    52 Bossier City
    View Store
    43 Deer Park
    View Store
    370 DFW RDC
    View Store
    616 Houston RDC
    View Store
    150 Little Rock
    View Store
    22 Longview
    View Store
    29 Lubbock
    View Store
    1 Oklahoma City
    View Store
    81 Texarkana
    View Store
    15 Tulsa
    View Store
    73 Tyler
    View Store
    82 West Monroe
    View Store
    72 West Wichita

    A-L

    Location Stock Available
    View Store
    305 Arlington Branch
    View Store
    24 Benton
    View Store
    7 Bridgeport
    View Store
    5 Brownwood
    View Store
    1 Bryan
    View Store
    5 Burleson
    View Store
    14 Cabot
    View Store
    4 Cleburne
    View Store
    1 Conroe
    View Store
    7 Corsicana
    View Store
    69 Covington
    View Store
    262 Dallas
    View Store
    11 Denton
    View Store
    35 El Dorado
    View Store
    12 Enid
    View Store
    3 Ennis
    View Store
    17 Ft. Worth
    View Store
    28 Galena Park
    View Store
    7 Galveston
    View Store
    7 Granbury
    View Store
    2 Greenville
    View Store
    6 Hope
    View Store
    24 Hot Springs
    View Store
    7 Humble
    View Store
    14 Huntsville
    View Store
    15 Katy
    View Store
    5 Kilgore
    View Store
    15 League City
    View Store
    11 Leesville

    M-Z

    Location Stock Available
    View Store
    16 Magnolia
    View Store
    11 Mansfield
    View Store
    7 Marshall
    View Store
    25 McKinney
    View Store
    9 Monroe
    View Store
    4 Moore
    View Store
    2 N Little Rock
    View Store
    6 Natchitoches
    View Store
    6 Pampa
    View Store
    3 Pearland
    View Store
    25 Pineville
    View Store
    29 Ruston
    View Store
    19 Searcy
    View Store
    2 Shreveport
    View Store
    1 South Austin
    View Store
    31 Stafford
    View Store
    4 Stephenville
    View Store
    10 Stillwater
    View Store
    8 Stuttgart
    View Store
    10 Tomball
    View Store
    9 Vidalia
    View Store
    12 Waxahachie
    View Store
    4 Weatherford
    View Store
    3 West Dallas
    View Store
    24 Wichita


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for Z588

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

326 - 2" Plastic Bushing - Bridgeport Fittings
326

From Bridgeport Fittings,
2" Plastic Bushing

$51.89
Per 100 Each
Item Details

ARP00006CH2 - 2" Small Opening Meter Socket Hub - Eaton Corp

From Eaton Corp,
2" Small Opening Meter Socket Hub

$10.99
Per Each
Item Details

GRC3834 - 3/8"-3/4" 1/0 Ground Clamp - Nsi Industries

From Nsi Industries,
3/8"-3/4" 1/0 Ground Clamp

$214.85
Per 100 Each
Item Details



THHN4BK - THHN 4 STR Black D - Copper

From Copper,
THHN 4 STR Black D

$799.01
Per 1,000 Feet
Item Details

UNRRS213CEUSE - 200A 1PH Oh 4TERM Ring Style Meter Socket - Eaton Corp

From Eaton Corp,
200A 1PH Oh 4TERM Ring Style Meter Socket

$54.99
Per Each
Item Details

G1S - 1/2-1" Bronze Ground Clamp, # 2 - Nsi Industries
G1S

From Nsi Industries,
1/2-1" Bronze Ground Clamp, # 2

$297.55
Per 100 Each
Item Details