MINI28L1 - SKR

MINI28L1 - 24" 8W T5 Mini Uc 120V

Simkar LLC

  • $27.30 (Each)
  • $27.30 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    MINI28L1
    Manufacturer
    Simkar LLC
    Manufacturer's Part Number
    MINI28L1
    Description
    24" 8W T5 Mini Uc 120V
    Fluorescent Under Cabinet Lighting Fixture, Electronic Ballast Type, 4100 K Color Temperature, 1 In Height, Conduit Connector and Mounting Hardware Includes, 24-1/2 In Length, Shallow Mount Mounting Type, 1 - Ballasts, 2 - Lamps, Fastener-Free Housing Is Post-Painted After Fabrication to Ensure A High Quality Finish Special Features, Ul Listed, Instant Start Type, 120 V Voltage Rating, 3.5 In Width
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Track, Rail, Task & Undercabinet Lighting
    UNSPSC
    -
    UPC/EAN/GTIN
    N/A
    Weight per unit
    3.4 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $27.30 (Each)
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Images
     
     
    MINI28L1 - Large Image
     
    MINI28L1 - Small Image
    Specifications Sheets
     
     
    MINI28L1 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120 V
    Ballast Type
    Electronic
    Number of Lamps
    2
    Material, Color, and Finish
    color temperature
    4100 K
    Dimensions and Weight
    Length
    24-1/2 in
    Width
    3.5 in
    Height
    1 in
    Descriptions
    Product Type
    Fluorescent Under Cabinet Lighting Fixture
    Long Description
    Fluorescent Under Cabinet Lighting Fixture, Electronic Ballast Type, 4100 K Color Temperature, 1 in Height, Conduit Connector and Mounting Hardware Includes, 24-1/2 in Length, Shallow Mount Mounting Type, 1 - Ballasts, 2 - Lamps, Fastener-Free Housing is Post-Painted After Fabrication to Ensure a High Quality Finish Special Features, UL Listed, Instant Start Type, 120 V Voltage Rating, 3.5 in Width
    Short Description
    Fluorescent Under Cabinet Lighting Fixture, 24-1/2 in, 4100 K, 1 CT
    Special Features
    Fastener-Free Housing is Post-Painted After Fabrication to Ensure a High Quality Finish
    Description
    24" 8W T5 MINI UC 120V
    Additional Information
    start type
    Instant
    Number of Ballasts
    1
    includes
    Conduit Connector and Mounting Hardware
    Mounting Type
    Shallow Mount
    Standards Met
    UL Listed
    package quantity
    1 CT
    Manufacturer Information
    Brand
    Simkar LLC
    Manufacturers Part Number
    MINI28L1
    Taxonomies, Classifications, and Categories
    Category Description
    LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
    Packaging
    Weight per each
    3.4
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
    Suggest a new slang term for MINI28L1

    Type in the slang term you'd like to suggest.

* All prices subject to change.