MINI813L1 - SKR

MINI813L1 - 8W & 13W 33" Undercabinet Light

Simkar LLC

  • $83.01 (Each)
  • $83.01 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    MINI813L1
    Manufacturer
    Simkar LLC
    Manufacturer's Part Number
    MINI813L1
    Description
    8W & 13W 33" Undercabinet Light
    Miniature Electronic T5 Task Light, T5 Bulb Shape, 33-1/2 In Length, 3-1/2 In Width, 1 In Height, 120 V, 21.2 W, Electronic Ballast, Instant, 4100 K, White, 2 Lamps, Profile Mount
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Fluorescent Track, Rail, Task - Fluorescent Task Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    Under Counter Fixtures
    UNSPSC
    -
    UPC/EAN/GTIN
    02702987620
    Weight per unit
    4.2 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $83.01 (Each)
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Images
     
     
    MINI813L1 - Large Image
     
    MINI813L1 - Small Image
     
    MINI813L1 - Large Image
    Specifications Sheets
     
     
    MINI813L1 - Specification Sheet
    Attachments
     
     
    MINI813L1 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120 V
    Lamp Wattage
    21.2 W
    Ballast Type
    Electronic
    Number of Lamps
    2
    Conductor Size
    00946
    Material
    1380
    Material, Color, and Finish
    Base Type
    Miniature
    color temperature
    4100 K
    Color
    White
    Body Material
    8-3/8 Inch Length x 14-1/4 Inch Width x 6-3/8 Inch Height
    Housing Material
    MINI
    Dimensions and Weight
    Length
    33-1/2 in
    Width
    3-1/2 in
    Height
    1 in
    Length in inch
    10131
    Descriptions
    Product Type
    Miniature Electronic T5 Task Light
    Description
    8W & 13W 33" UNDERCABINET LIGHT
    Long Description
    Miniature Electronic T5 Task Light, T5 Bulb Shape, 33-1/2 in Length, 3-1/2 in Width, 1 in Height, 120 V, 21.2 W, Electronic Ballast, Instant, 4100 K, White, 2 Lamps, Profile Mount
    Features
    The ultra-compact, MINI series, with an integral micro-electronic T5 ballast provides maximum design flexibility for demanding home and office projects where excellent color rendering, long lamp life and Superior lamp efficacy are essential.
    Short Description
    42-1/2" Length Miniature Electronic T5 Task Light, T5, 120 V, Instant Start
    Special Features
    Long Lamp Life;Excellent Color Rendering
    Commodity Description
    Fluorescent Task Lighting
    Additional Information
    bulb shape
    T5
    start type
    Instant Start
    includes
    Conduit Connector;Mounting Hardware;T5 Lamp
    Mounting Type
    Profile Mount
    Standards Met
    UL Listed
    package quantity
    1 CT
    Wire Diameter
    1 Inch
    Barrel Type
    LGX425033G
    Connector Type
    P250
    Manufacturer Information
    Brand
    SIMKAR LLC
    Manufacturers Part Number
    MINI813L1
    Model
    LGX440033G
    Taxonomies, Classifications, and Categories
    Category Description
    Under Counter Fixtures
    Packaging
    Weight per each
    4.2
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Confined Areas
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
    Suggest a new slang term for MINI813L1

    Type in the slang term you'd like to suggest.

* All prices subject to change.