65BR30FL130 - SLI

65BR30FL130 - 65W 130V Reflector Flood Med Base Incand Lamp

Havells Usa/ Formerly Sli Ligh

  • $2.84 (for 1 Each)
  • $2.84 (1 Each)
  • $170.40 (60 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    65BR30FL130
    Manufacturer
    Havells Usa/ Formerly Sli Ligh
    Manufacturer's Part Number
    65BR30/FL-60PK
    Description
    65W 130V Reflector Flood Med Base Incand Lamp
    130V Incan Lamp
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Incandescent Lamps - Incandescent Reflector R, BR,  Mark as Incorrect
    Suggest a New Category
    Classification
    Incandescent
    UNSPSC
    -
    UPC/EAN/GTIN
    66460815670
    Weight per unit
    0.28 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $2.84 (1 Each)
    Standard Packaging
    $170.40 (60 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    65BR30FL130 - Small Image
     
    65BR30FL130 - Large Image
    Specifications Sheets
     
     
    65BR30FL130 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Long Description
    130V INCAN LAMP
    Product Type
    Reflector Incandescent Lamp
    Description
    65W 130V REFLECTOR FLOOD MED BASE INCAND LAMP
    Manufacturer Information
    Manufacturers Part Number
    65BR30/FL 60PK
    65BR30/FL-60PK
    Brand
    Havells Usa/ Formerly Sli Ligh
    HAVELLS USA/ FORMERLY SLI LIGHTING
    Taxonomies, Classifications, and Categories
    Category Description
    INCANDESCENT
    Packaging
    Weight per each
    0.28
    Carton
    1
    Package
    60
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 65BR30FL130

    Type in the slang term you'd like to suggest.

* All prices subject to change.