BP1210AL - 12X10 Aluminum Back Panel

Robroy/Stahlin

  • $33.28 (Each)
  • $33.28 (Each)
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
BP1210AL
Manufacturer
Robroy/Stahlin
Manufacturer's Part Number
BP1210AL
Description
12X10 Aluminum Back Panel
Aluminum Back Panels For F, J, RJ, Classic, Polystar, Polyslim and Diamondshield Series
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Enclosure General Accessories
UNSPSC
39121300 - Electrical boxes and enclosures and fittings and accessories
UPC/GTIN
785928215506 / 00785928215506
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.28 (Each)
Resources
Images
 
 
BP1210AL - Small Image
 
BP1210AL - Large Image
Attachments
 
 
BP1210AL - Specification Sheet
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
3003 H14 Aluminum
Dimensions and Weight
Thickness
0.08 INCH
Height
10-7/8 Inch
Width
8-7/8 INCH
Descriptions
Long Description
ENCLOSURE BACK PANEL, SOLID TYPE; 3003 H14 ALUMINUM MATERIAL; 8-7/8 INCH; 10-7/8 INCH; 0.08 INCH THICKNESS; F/J/JCC/CL/DS/PC/RJ SERIES ENCLOSURE ENCLOSURE TYPE; DIAMONDSHIELD[R] BRAND; PANEL TYPE FLAT; NUMBER OF HOLES 4; HOLE DIAMETER 0.25 INCH; BP MODEL
Additional Information
Panel Type Flat; Number of Holes 4; Hole Diameter 0.25 Inch
Commodity Description
Enclosure General Accessories
Description
12X10 ALUMINUM BACK PANEL
extra long description
SOLID TYPE; 3003 H14 ALUMINUM MATERIAL; 8-7/8 INCH; 10-7/8 INCH; 0.08 INCH THICKNESS; F/J/JCC/CL/DS/PC/RJ SERIES ENCLOSURE ENCLOSURE TYPE; DIAMONDSHIELD [R] BRAND; PANEL TYPE FLAT; NUMBER OF HOLES 4; HOLE DIAMETER 0.25 INCH; BP MODEL
Product Type
Enclosure Back Panel
Additional Information
Enclosure Type
F/J/JCC/CL/DS/PC/RJ Series Enclosure
Manufacturer Information
Model
BP
Brand
Robroy/Stahlin
Manufacturers Part Number
BP1210AL
GTIN
00785928215506
UPC
785928215506
Taxonomies, Classifications, and Categories
Type
SOLID
Packaging
Weight per each
0.75