BP1816AL - 18X16 Aluminum Back Panel3

Robroy/Stahlin

  • $67.47 (Each)
  • $67.47 (Each)
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
BP1816AL
Manufacturer
Robroy/Stahlin
Manufacturer's Part Number
BP1816AL
Description
18X16 Aluminum Back Panel3
Enclosure Back Panel, Solid Type; 3003 H14 Aluminum Material; 14-7/8 Inch; 16-7/8 Inch; 0.08 Inch Thickness; F/J/JCC/CL/DS/PC/RJ Series Enclosure Enclosure Type; Diamondshield[R] Brand; Panel Type Flat; Number Of Holes 4; Hole Diameter 0.25 Inch; BP Model
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Enclosure General Accessories
UNSPSC
39121300 - Electrical boxes and enclosures and fittings and accessories
UPC/GTIN
785928215803 / 00785928215803
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.47 (Each)
Resources
Images
 
 
BP1816AL - Small Image
 
BP1816AL - Large Image
Attachments
 
 
BP1816AL - Specification Sheet
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
3003 H14 Aluminum
Dimensions and Weight
Thickness
0.08 INCH
Width
14-7/8 Inch
Height
16-7/8 Inch
Descriptions
Product Type
Enclosure Back Panel
Description
18X16 ALUMINUM BACK PANEL3
extra long description
SOLID TYPE; 3003 H14 ALUMINUM MATERIAL; 14-7/8 INCH; 16-7/8 INCH; 0.08 INCH THICKNESS; F/J/JCC/CL/DS/PC/RJ SERIES ENCLOSURE ENCLOSURE TYPE; PANEL TYPE FLAT; NUMBER OF HOLES 4; HOLE DIAMETER 0.25 INCH; BP MODEL
Long Description
ENCLOSURE BACK PANEL, SOLID TYPE; 3003 H14 ALUMINUM MATERIAL; 14-7/8 INCH; 16-7/8 INCH; 0.08 INCH THICKNESS; F/J/JCC/CL/DS/PC/RJ SERIES ENCLOSURE ENCLOSURE TYPE; DIAMONDSHIELD[R] BRAND; PANEL TYPE FLAT; NUMBER OF HOLES 4; HOLE DIAMETER 0.25 INCH; BP MODEL
Additional Information
Panel Type Flat; Number of Holes 4; Hole Diameter 0.25 Inch
Commodity Description
Enclosure General Accessories
Additional Information
Enclosure Type
F/J/JCC/CL/DS/PC/RJ Series Enclosure
Manufacturer Information
Manufacturers Part Number
BP1816AL
Brand
Robroy/Stahlin
Model
BP
GTIN
00785928215803
UPC
785928215803
Taxonomies, Classifications, and Categories
Type
SOLID
Packaging
Weight per each
2.5