BP2420AL - Bp2420al

Robroy/Stahlin

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BP2420AL
Manufacturer
Robroy/Stahlin
Manufacturer's Part Number
BP2420AL
Description
Bp2420al
Aluminum Back Panels For N Series
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121300 - Electrical boxes and enclosures and fittings and accessories
UPC/GTIN
785928401251 / 00785928401251
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BP2420AL - Small Image
 
BP2420AL - Large Image
Attachments
 
 
BP2420AL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
3003 H14 Aluminum
Dimensions and Weight
Thickness
0.13 INCH
Width
20 INCH
Height
24 INCH
Descriptions
Product Type
Enclosure Back Panel
Description
BP2420AL
extra long description
SOLID TYPE; 3003 H14 ALUMINUM MATERIAL; 17 INCH; 21 INCH; 0.13 INCH THICKNESS; N SERIES CONTROL ENCLOSURE ENCLOSURE TYPE; DIAMONDSHIELD [R] BRAND; PANEL TYPE FLAT; NUMBER OF HOLES 4; HOLE DIA 0.5 INCH; BP MODEL
Long Description
ENCLOSURE BACK PANEL, SOLID, FLAT TYPE; 3003 H14 ALUMINUM MATERIAL; 20 INCH; 24 INCH; UL (CANADA AND US), CSA APPROVAL; 0.13 INCH THICKNESS; N SERIES CONTROL ENCLOSURE ENCLOSURE TYPE; DIAMONDSHIELD BRAND; NUMBER OF HOLES 4; HOLE DIAMETER 0.5 INCH
Commodity Description
Enclosure General Accessories
Additional Information
Number of Holes 4; Hole Diameter 0.5 Inch; Temperature Rating -76 to 274 Deg F
Additional Information
Enclosure Type
N Series Control Enclosure
Manufacturer Information
Manufacturers Part Number
BP2420AL
Brand
Robroy/Stahlin
GTIN
00785928401251
UPC
785928401251
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
Solid, Flat
Packaging
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
Approval
UL (CANADA AND US), CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat