J1210HPL - 11.79 X 9.80 X 4.94 N4

Robroy/Stahlin

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
J1210HPL
Manufacturer
Robroy/Stahlin
Manufacturer's Part Number
J1210HPL
Description
11.79 X 9.80 X 4.94 N4
11.79 X 9.80 X 4.94 Junction Enclosures J Series
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4X & 6 Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121301 - Control board enclosure
UPC/GTIN
785928108754 / 00785928108754
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
J1210HPL - Small Image
 
J1210HPL - Large Image
Attachments
 
 
J1210HPL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinged, Polyurethane Gasketed, Padlock Latch
Material
HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER
Material, Color, and Finish
Color
Glacier Gray/White
Dimensions and Weight
Width
11-7/16 Inch
Height
13-13/32 Inch
Depth
5-7/32 Inch
Descriptions
Description
11.79 X 9.80 X 4.94 N4
extra long description
ONE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY/WHITE COLOR; 11-7/16 INCH; 13-13/32 INCH; 5-7/32 INCH; UL 50, CUL 50, CSA C22.2 APPROVAL; WALL MOUNTING; NEMA 1/3R/4X/6P/12 ENCLOSURE; HINGED, POLYURETHANE GASKETED, PADLOCK LATCH COVER TYPE; INDOOR/OUTDOOR SERVICE TYPE; BP1210 BACK PANEL; EXTERNAL HARDWARE MATERIAL 300 STAINLESS STEEL; APPLICATION ELECTRICAL AND ELECTRONIC AND INDUSTRIAL; CONSTRUCTIONAL FEATURE DUSTTIGHT, WATERTIGHT; J MODEL
Product Type
Non-Metallic Enclosure
Long Description
NON-METALLIC ENCLOSURE, ONE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY/WHITE COLOR; 11-7/16 INCH; 13-13/32 INCH; 5-7/32 INCH; UL 50, CUL 50, CSA C22.2 APPROVAL; WALL MOUNTING; NEMA 1/3R/4X/6P/12 ENCLOSURE
Additional Information
External Hardware Material 300 Stainless Steel; Application Electrical and Electronic and Industrial; Constructional Feature Dusttight, Watertight
Commodity Description
NEMA TYPES 4X & 6 NON-METALLIC ENCLOSURES, BOXES & CABINETS
Additional Information
Back Panel
BP1210
Service Type
INDOOR/OUTDOOR
Manufacturer Information
Brand
Robroy/Stahlin
Manufacturers Part Number
J1210HPL
Model
J
GTIN
00785928108754
UPC
785928108754
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
ONE DOOR
Packaging
Weight per each
6.5
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1/3R/4X/6P/12
Approval
UL 50, CUL 50, CSA C22.2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat