66118 - STL

66118 - Stylus Pro Led

Stylus Pro

  • $23.19 (for 1 Each)
  • $23.19 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    66118
    Manufacturer
    Stylus Pro
    Manufacturer's Part Number
    66118
    Description
    Stylus Pro Led
    Pen Light, Super Bright Type; Black Color; Ce Approval; Aluminum Alloy Body Material; Led Lamp Type; AAA Battery Size; 2 Battery(S); Yes Battery Included; Stylus Pro[R] Brand; Intensity 90 Lumen; Run Time 6.5 Hour; Beam Distance 58 Meter
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Flashlights & Batteries - Flashlights, Lanterns, Warning  Mark as Incorrect
    Suggest a New Category
    Classification
    Flashlights and Batteries
    UNSPSC
    39111610 - Flashlight
    UPC/GTIN
    080926661189 / 00080926661189
    Weight per unit
    0.2567 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $23.19 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    12 Each
    Resources
    Images
     
     
    66118 - Small Image
     
    66118 - Large Image
     
    66118 - Large Image
    Attachments
     
     
    66118 - Specification Sheet
    Specifications Sheets
     
     
    66118 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    0.5 W
    Lamp Type
    LED 0
    Material, Color, and Finish
    Lens Material
    Polycarbonate
    Housing Material
    Aircraft-Grade Aluminum Alloy
    Body Material
    MACHINED AIRCRAFT GRADE ALUMINUM
    Color
    Black
    Dimensions and Weight
    Diameter
    0.6 in;15 mm
    Length
    5.3 in;13.46 cm
    Descriptions
    Description
    STYLUS PRO LED
    Product Type
    Pen Light
    LED Penlight
    Long Description
    PEN LIGHT, SUPER BRIGHT TYPE; BLACK COLOR; CE APPROVAL; ALUMINUM ALLOY BODY MATERIAL; LED LAMP TYPE; AAA BATTERY SIZE; 2 BATTERY(S); YES BATTERY INCLUDED; STYLUS PRO[R] BRAND; INTENSITY 90 LUMEN; RUN TIME 6.5 HOUR; BEAM DISTANCE 58 METER
    LED Penlight, 100 lm Brightness (Lumens), 0.5 W, Polycarbonate Lens Material, Aircraft-Grade Aluminum Alloy Housing Material, 8 h Average Life, 0.6 in Diameter, 5.3 in Length, 1.64 oz
    Features
    A sleek pen light that conveniently fits in your pocket. Ideal for anyone that needs a compact, durable light to carry on a daily basis. Now shining brighter at 100 lumens!
    Short Description
    LED Penlight, 100 lm, 0.5W, 5.3 in;13.46 cm
    Commodity Description
    FLASHLIGHTS,LANTERNS,WARNING LIGHTS
    Additional Information
    WHITE LED; 24 LUMEN; SIZE 0.6 INCH DIA X 5.3 INCH L
    Additional Information
    Brightness (Lumens)
    100 lm
    average life
    8 h
    Standards Met
    Type II MIL-Spec;CE Certified
    package quantity
    1 CT
    Battery Included
    Yes
    Number of Batteries
    2 IN
    Battery Size
    AAA
    Manufacturer Information
    Brand
    STYLUS PRO
    Stylus Pro[R]
    Manufacturers Part Number
    66118
    GTIN
    00080926661189
    UPC
    080926661189
    Taxonomies, Classifications, and Categories
    Category Description
    FLASHLIGHTS AND BATTERIES
    Type
    Super Bright
    Packaging
    Weight
    1.64 oz;46.49 g
    Weight per each
    0.2567
    Carton
    1
    Uses, Certifications, and Standards
    Approval
    CE
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    3 Jacksonville
    View Store
    1 Lufkin
    View Store
    5 Palestine

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    1 El Dorado

    M-Z

    Location Stock Available
    View Store
    1 Monroe
    View Store
    1 Natchitoches


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 66118

    Type in the slang term you'd like to suggest.

* All prices subject to change.