74501 - STL

74501 - Strion Led HP With 120V Ac/12V DC (1) Holder

Streamlight, Inc.

  • $283.71 (for 1 Each)
  • $283.71 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    74501
    Manufacturer
    Streamlight, Inc.
    Manufacturer's Part Number
    74501
    Description
    Strion Led HP With 120V Ac/12V DC (1) Holder
    Flashlight, 4-Mode, Rechargeable Type; Black Color; Machined Anodized Aircraft Aluminum Body Material; Led Lamp Type; Yes Battery Included; Strion, HPL[R] Brand; Size 0.95" Diameter X 7" Length; Initial Intensity 615 Lumen; Peak Beam Intensity 40000 CD
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Flashlights & Batteries - Flashlights, Lanterns, Warning  Mark as Incorrect
    Suggest a New Category
    Classification
    Flashlights and Batteries
    UNSPSC
    39111610 - Flashlight
    UPC/GTIN
    080926745018 / 00080926745018
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $283.71 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    7 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Lamp Type
    LED
    Material, Color, and Finish
    Color
    BLACK
    Body Material
    Machined Anodized Aircraft Aluminum
    Descriptions
    Product Type
    Flashlight
    Description
    STRION LED HP WITH 120V AC/12V DC (1) HOLDER
    Commodity Description
    FLASHLIGHTS,LANTERNS,WARNING LIGHTS
    Additional Information
    Size 0.95" Diameter x 7" Length; Initial Intensity 615 Lumen; Peak Beam Intensity 40000 Cd; Run Time 1 Hour; Beam Distance 400 M; Enclosure Type IPX4; Includes Polycarbonate Lens; Warranty Lifetime Limited
    Long Description
    FLASHLIGHT, 4-MODE, RECHARGEABLE TYPE; BLACK COLOR; MACHINED ANODIZED AIRCRAFT ALUMINUM BODY MATERIAL; LED LAMP TYPE; YES BATTERY INCLUDED; STRION, HPL[R] BRAND; SIZE 0.95" DIAMETER X 7" LENGTH; INITIAL INTENSITY 615 LUMEN; PEAK BEAM INTENSITY 40000 CD
    Additional Information
    Battery Included
    Yes Yes/No
    Manufacturer Information
    Manufacturers Part Number
    74501
    Brand
    Streamlight, Inc.
    Strion, HPL[R]
    GTIN
    00080926745018
    UPC
    080926745018
    Taxonomies, Classifications, and Categories
    Category Description
    FLASHLIGHTS AND BATTERIES
    Type
    4-Mode, Rechargeable
    Packaging
    Weight per each
    0
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    2 West Monroe

    A-L

    Location Stock Available
    View Store
    1 El Dorado

    M-Z

    Location Stock Available
    View Store
    4 Monroe


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 74501

    Type in the slang term you'd like to suggest.

* All prices subject to change.