75863 - STL

75863 - Stinger DS Led HP 120V Ac/12V DC

Streamlight, Inc.

  • $361.41 (for 1 Each)
  • $361.41 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    75863
    Manufacturer
    Streamlight, Inc.
    Manufacturer's Part Number
    75863
    Description
    Stinger DS Led HP 120V Ac/12V DC
    Flashlight, Rechargeable, Compact, High Lumen, Industrial Safety Type; Black Color; Ce Approval; Machined Anodized Aluminum Body Material; Led Lamp Type; 1 Battery(S); Yes Battery Included; Stinger DS[R] Brand; Battery Type 3.6 Volt Nickel Metal Hydride
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Flashlights & Batteries - Flashlights, Lanterns, Warning  Mark as Incorrect
    Suggest a New Category
    Classification
    Flashlights and Batteries
    UNSPSC
    39111610 - Flashlight
    UPC/GTIN
    080926758636 / 00080926758636
    Weight per unit
    3.02 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $361.41 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Lamp Type
    Machined Anodized Aluminum
    Terminal Type
    Rechargeable, Compact, High Lumen, Industrial Safety
    Dimensions and Weight
    Width
    E2S-A/E2H-A SERIES 3 POLE 1600 AMPERE CIRCUIT BREAKER
    Descriptions
    Product Type
    Flashlight
    Description
    STINGER DS LED HP 120V AC/12V DC
    Long Description
    FLASHLIGHT, RECHARGEABLE, COMPACT, HIGH LUMEN, INDUSTRIAL SAFETY TYPE; BLACK COLOR; CE APPROVAL; MACHINED ANODIZED ALUMINUM BODY MATERIAL; LED LAMP TYPE; 1 BATTERY(S); YES BATTERY INCLUDED; STINGER DS[R] BRAND; BATTERY TYPE 3.6 VOLT NICKEL METAL HYDRIDE
    RIGID CONDUIT ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US) APPROVAL; 4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 22-1/2 DEGREE BEND ANGLE
    Additional Information
    1
    Commodity Description
    FLASHLIGHTS,LANTERNS,WARNING LIGHTS
    Additional Information
    Mounting Type
    AGX-3/8
    Battery Type
    DAMPER AND VALVE ACTUATOR, ROTARY TYPE; 50/60 HZ FREQUENCY RATING; UL, CSA, CE EN 55011, CE EN 50082-2 APPROVAL; VALVE, DAMPER APPLICATION; 24 V VOLTAGE RATING; NEMA 3 ENCLOSURE; DIE CAST ALUMINUM BODY MATERIAL; 10 VA POWER RATING
    Incremental Diameter
    Yes Yes/No
    Manufacturer Information
    Manufacturers Part Number
    75863
    Brand
    Streamlight, Inc.
    Black Flat
    GTIN
    00080926758636
    UPC
    080926758636
    Taxonomies, Classifications, and Categories
    Category Description
    FLASHLIGHTS AND BATTERIES
    Type
    78217269193
    Packaging
    Weight per each
    3.02
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    1 El Dorado

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 75863

    Type in the slang term you'd like to suggest.

* All prices subject to change.