88030 - STL

88030 - PT1L Led Lithium Flash Light

Streamlight, Inc.

  • $67.50 (for 1 Each)
  • $67.50 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    88030
    Manufacturer
    Streamlight, Inc.
    Manufacturer's Part Number
    88030
    Description
    PT1L Led Lithium Flash Light
    Tactical Light, Non-Rechargeable, Ultra Compact Type; Black Color; Ce Approval; Machined Anodized Aluminum Body Material; Led Lamp Type; CR123A Battery Size; 1 Battery(S); Yes Battery Included; Protac[R] Brand; Rohs Compliant; Battery Type 3 Volt Lithium
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Flashlights & Batteries - Flashlights, Lanterns, Warning  Mark as Incorrect
    Suggest a New Category
    Classification
    Flashlights and Batteries
    UNSPSC
    39111610 - Flashlight
    UPC/GTIN
    080926880306 / 00080926880306
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $67.50 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Lamp Type
    LED
    Material, Color, and Finish
    Color
    BLACK
    Body Material
    Machined Anodized Aluminum
    Descriptions
    Product Type
    Tactical Light
    Description
    PT1L LED LITHIUM FLASH LIGHT
    Commodity Description
    FLASHLIGHTS,LANTERNS,WARNING LIGHTS
    Additional Information
    RoHS Compliant; Battery Type 3 Volt Lithium; Size 0.9 Inch Diameter x 3.43 Inch Length; Barrel Diameter 0.77 Inch; Initial Intensity 22 to 275 Lumen; Light Output 420 to 5100 Candela; Range of Light/Distance 143 Meter; Runtime 2 to 24 Hour; Enclosure Type
    Long Description
    TACTICAL LIGHT, NON-RECHARGEABLE, ULTRA COMPACT TYPE; BLACK COLOR; CE APPROVAL; MACHINED ANODIZED ALUMINUM BODY MATERIAL; LED LAMP TYPE; CR123A BATTERY SIZE; 1 BATTERY(S); YES BATTERY INCLUDED; PROTAC[R] BRAND; ROHS COMPLIANT; BATTERY TYPE 3 VOLT LITHIUM
    Additional Information
    Number of Batteries
    1 PH
    Battery Size
    CR123A
    Battery Included
    Yes Yes/No
    Manufacturer Information
    Manufacturers Part Number
    88030
    Brand
    Streamlight, Inc.
    PROTAC[R]
    GTIN
    00080926880306
    UPC
    080926880306
    Taxonomies, Classifications, and Categories
    Category Description
    FLASHLIGHTS AND BATTERIES
    Type
    Non-Rechargeable, Ultra Compact
    Packaging
    Weight per each
    0
    Carton
    1
    Uses, Certifications, and Standards
    Approval
    CE
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 88030

    Type in the slang term you'd like to suggest.

* All prices subject to change.