400AGR - STS

400AGR - 400A Ground Bar

STS

  • $45.33 (for 1 Each)
  • $45.33 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    400AGR
    Manufacturer
    STS
    Manufacturer's Part Number
    400AGR
    Description
    400A Ground Bar
    400 A Ground Bar
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Line Construction Material  Mark as Incorrect
    Suggest a New Category
    Classification
    Exothermic Grounding Products
    UNSPSC
    -
    UPC/EAN/GTIN
    88567585690
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $45.33 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    32 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    400 A Ground Bar
    Ground Bar
    Long Description
    400 A Ground Bar
    Short Description
    Ground Bar, 400 A
    Description
    400A GROUND BAR
    Manufacturer Information
    Brand
    STANLEY SALES CO LLC
    Manufacturers Part Number
    400AGR
    Taxonomies, Classifications, and Categories
    Category Description
    EXOTHERMIC GROUNDING PRODUCTS
    Packaging
    Weight per each
    0
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    8 Deer Park
    View Store
    4 Houston RDC

    A-L

    Location Stock Available
    View Store
    1 Conroe
    View Store
    6 Galena Park
    View Store
    2 Humble
    View Store
    1 Katy

    M-Z

    Location Stock Available
    View Store
    2 Pearland
    View Store
    5 Stafford
    View Store
    3 Tomball


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 400AGR

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

GRC3834 - 3/8"-3/4" 1/0 Ground Clamp - Nsi Industries

From Nsi Industries,
3/8"-3/4" 1/0 Ground Clamp

$247.13
Per 100 Each
Item Details

ADR2521 - 250 Al/Cu 2 Conduct. Lug - Thomas&Betts-Abb Ins Prod

From Thomas&Betts-Abb Ins Prod,
250 Al/Cu 2 Conduct. Lug

$761.07
Per 100 Each
Item Details

ADR1121 - 1/0 Al/Cu 2 Conduct. Lug - Thomas&Betts-Abb Ins Prod

From Thomas&Betts-Abb Ins Prod,
1/0 Al/Cu 2 Conduct. Lug

$264.98
Per 100 Each
Item Details



ADR25 - 250 Al/Cu 1 Conduct. Lug - Thomas&Betts-Abb Ins Prod

From Thomas&Betts-Abb Ins Prod,
250 Al/Cu 1 Conduct. Lug

$374.14
Per 100 Each
Item Details

326 - 2" Plastic Bushing - Bridgeport Fittings
326

From Bridgeport Fittings,
2" Plastic Bushing

$53.44
Per 100 Each
Item Details

106S - 2" Steel Locknut - Bridgeport Fittings

From Bridgeport Fittings,
2" Steel Locknut

$120.05
Per 100 Each
Item Details