6506UGSX - 50A Temp PWR X-Treme Box 6-Straight Blade Sled Bas

Southwire

  • $781.84 (Each)
  • $781.84 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6506UGSX
Manufacturer
Southwire
Manufacturer's Part Number
6506UGSX
Description
50A Temp PWR X-Treme Box 6-Straight Blade Sled Bas
Traditional Single Phase Straight-Blade Temporary Power Distribution Box, 125/250V 50A 3P4W Input & Feed-Thru, 6 X 125V 20A 5-20 + 1 X 250V 30A L6-30 Receptacles
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3r Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121004 - Power supply units
UPC/GTIN
029892029845 / 00029892029845
Weight per unit
28.459 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$781.84 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Other Links
 
 
6506UGSX - Other
 
6506UGSX - Other
Images
 
 
6506UGSX - Small Image
 
6506UGSX - Large Image
 
6506UGSX - Large Image
 
6506UGSX - Large Image
 
6506UGSX - Large Image
 
6506UGSX - Large Image
 
6506UGSX - Large Image
 
6506UGSX - Large Image
Attachments
 
 
6506UGSX - Specification Sheet
Brochures
 
 
6506UGSX - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
50
Descriptions
Description
50A TEMP PWR X-TREME BOX 6-STRAIGHT BLADE SLED BAS
Extra Long Description
SWC 6506UGSX TEMP PWR BOX STRT BLD
Long Description
Traditional Single Phase Straight-Blade Temporary Power Distribution Box, 125/250V 50A 3P4W Input & Feed-Thru, 6 x 125V 20A 5-20 + 1 x 250V 30A L6-30 Receptacles
Product Type
Temp PWR Box STRT BLD Sled
Special Features
GFCI
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
6506UGSX
GTIN
00029892029845
UPC
029892029845
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Power Distribution Box
Packaging
Weight per each
28.459
Carton
1
Uses, Certifications, and Standards
Application
Temporary Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Avondale
1 View Store

M-Z

Location Stock Available
Mesa
1 View Store
Prescott Valley
1 View Store

* All prices subject to change.

Begin Live Chat