LEDDL56WH - 6" Led Disk 3000K WHT Dim

Homenhancements

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDDL56WH
Manufacturer
Homenhancements
Manufacturer's Part Number
LED-DL56-WH(AC15W/3000K)
Description
6" Led Disk 3000K WHT Dim
Dimmable Led Lamp, Led Bulb Type, White, 3000 K Color Temperature, Not Dimmable, 1 CT Package Quantity
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
color temperature
3000 k
Color
White
Descriptions
Description
6" LED DISK 3000K WHT DIM
Product Type
Dimmable Led Lamp
Long Description
Dimmable LED Lamp, LED Bulb Type, White, 3000 K Color Temperature, Not Dimmable, 1 CT Package Quantity
Short Description
Dimmable LED Lamp, 3000 K
Additional Information
bulb type
LED
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
LED-DL56-WH(AC15W/3000K)
Brand
Homenhancements
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat