We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
250R4010120V - SYL

Also in stock

250R4010 - 250W 120V R40 Med Base Red Infrared Heat Lamp - G.E. Lighting (Lampblst)
$19.72Per Each

G.E. Lighting (Lampblst)
250W 120V R40 Med Base Red Infrared Heat Lamp


View or Compare

250R4010120V - 250W 120V BR40 Reflector Med Base Red Heat Lamp

Osram Sylvania

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    250R4010120V
    Manufacturer
    Osram Sylvania
    Manufacturer's Part Number
    250R40/10-120V
    Description
    250W 120V BR40 Reflector Med Base Red Heat Lamp
    Incandescent Lamp, Reflector; 250 W; 120 V; Shape Designation R40; CC6 Filament; Medium Base; Red; Overall Length 6-7/8 Inch; Life 5000 HR; Standard Package 6
    Slang Terms

    Suggest a New Term
    Category
    Unassigned
    Classification
    Incandescent
    UNSPSC
    -
    UPC/EAN/GTIN
    046135146633
    Weight per unit
    2 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $11.54 (1 Each)
    Standard Packaging
    $69.24 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    10 Each
    Resources
    Specifications Sheets
     
     
    250R4010120V - Specification Sheet
    Images
     
     
    250R4010120V - Large Image
     
    250R4010120V - Small Image
     
    250R4010120V - Small Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120 V
    Wattage
    250 W
    Material, Color, and Finish
    Base Type
    MEDIUM
    Color
    RED
    Dimensions and Weight
    Overall Length
    6-7/8 INCH
    Descriptions
    Product Type
    Reflector Incandescent Lamp
    Description
    250W 120V BR40 REFLECTOR MED BASE RED HEAT LAMP
    Long Description
    INCANDESCENT LAMP, REFLECTOR; 250 W; 120 V; SHAPE DESIGNATION R40; CC6 FILAMENT; MEDIUM BASE; RED; OVERALL LENGTH 6-7/8 INCH; LIFE 5000 HR; STANDARD PACKAGE 6
    Commodity Description
    Lamps - Incandescent
    Additional Information
    Overall Length in inch
    6.875
    Filament Type
    CC6
    Manufacturer Information
    Brand
    OSRAM SYLVANIA
    OSRAM SYLVANIA INC.
    OSRAM SYLVANIA LAMPS
    Manufacturers Part Number
    250R40/10-120V
    Taxonomies, Classifications, and Categories
    Category Description
    INCANDESCENT
    Type
    REFLECTOR
    Packaging
    Standard Package
    6
    Weight per each
    2
    Carton
    1
    Package
    6
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    Alexandria 1

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    Natchitoches 5
    Sulphur 3
    Vidalia 1


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 250R4010120V

    Type in the slang term you'd like to suggest.

* All prices subject to change.