25A130V - 25W 130V A19 Med Base Frosted Incand Lamp

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 120)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25A130V
Manufacturer
Sylvania
Manufacturer's Part Number
25A-130V/10645
Description
25W 130V A19 Med Base Frosted Incand Lamp
Incandescent A19 Bulb Shape Inside Frost Finish Medium Aluminum Base, 25WATT 130VOLT 120BULBS Per Case 4BULBS Per Package
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Line A, P, PS Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135106453 / 00046135106453
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
25A130V - Large Image
 
25A130V - Small Image
Attachments
 
 
25A130V - Specification Sheet
Other Links
 
 
25A130V - Other
 
25A130V - Other
Tech Bulletins
 
 
25A130V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
130
Wattage
25
Shape
A19
Material, Color, and Finish
color rendering index (cri)
100
color temperature
2850
Finish
Inside Frost
Descriptions
extra long description
SYL 25A-130V/10645 25A 130V 120/CS
Product Type
25A 130V 120/CS 4/Sku
Description
25W 130V A19 MED BASE FROSTED INCAND LAMP
Long Description
Incandescent A19 Bulb Shape Inside Frost Finish Medium Aluminum Base, 25Watt 130Volt 120Bulbs Per Case 4Bulbs Per Package
Additional Information
lumens
180
Voltage
130.00 V
average life
2500
Base
Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
25A-130V/10645
GTIN
00046135106453
UPC
046135106453
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Packaging
Weight per each
0.09
Carton
1
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat