25T6.5 - SYL

Also in stock

25T6.5CLPR0 - 25W 130V T6 Clear Intermediate Base Sign Lamp - Ge By Current Lamps
$2.67Per Each

Ge By Current Lamps
25W 130V T6 Clear Intermediate Base Sign Lamp


View or Compare

25T6.5 - 25W 130V T6.5 Inter Base Clear Incandescent Lamp

Osram Sylvania

  • $2.39 (for 1 Each)
  • $2.39 (1 Each)
  • $143.40 (60 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    25T6.5
    Manufacturer
    Osram Sylvania
    Manufacturer's Part Number
    25T6.5-130V
    Description
    25W 130V T6.5 Inter Base Clear Incandescent Lamp
    Clear Color; 5.5 Inch Overall Length; 130 Volt Voltage Rating; 60 Standard Package; 25 Watt Wattage; Tubular Style; Intermediate Base Type; 1000 Life In Hour; T6 Shape Designation; 240 Lumen Intensity; C8 Filament Type; Color Rendering Index 100; Color Temperature 2850 K
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Incandescent Lamps - Incandescent Tubular T Shape L  Mark as Incorrect
    Suggest a New Category
    Classification
    Incandescent
    UNSPSC
    -
    UPC/EAN/GTIN
    046135181283
    Weight per unit
    3 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $2.39 (1 Each)
    Standard Packaging
    $143.40 (60 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    10 Each
    Resources
    Specifications Sheets
     
     
    25T6.5 - Specification Sheet
    Images
     
     
    25T6.5 - Large Image
     
    25T6.5 - Large Image
     
    25T6.5 - Large Image
     
    25T6.5 - Small Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    130 V
    Wattage
    25 W
    Material, Color, and Finish
    Color
    CLEAR
    Base Type
    INTERMEDIATE
    Style
    TUBULAR
    Dimensions and Weight
    Overall Length
    5.5 INCH
    Descriptions
    Product Type
    Tubular Incandescent Lamp
    Description
    25W 130V T6.5 INTER BASE CLEAR INCANDESCENT LAMP
    Long Description
    CLEAR COLOR; 5.5 INCH OVERALL LENGTH; 130 VOLT VOLTAGE RATING; 60 STANDARD PACKAGE; 25 WATT WATTAGE; TUBULAR STYLE; INTERMEDIATE BASE TYPE; 1000 LIFE IN HOUR; T6 SHAPE DESIGNATION; 240 LUMEN INTENSITY; C8 FILAMENT TYPE; COLOR RENDERING INDEX 100; COLOR TEMPERATURE 2850 K
    TUBULAR INCANDESCENT LAMP, CLEAR COLOR; 5.5 INCH OVERALL LENGTH; GENERAL PURPOSE APPLICATION; 130 V VOLTAGE RATING; 60 STANDARD PACKAGE; 25 W WATTAGE; TUBULAR STYLE; INTERMEDIATE BASE TYPE; 1000 LIFE IN HOUR; T6.5 SHAPE DESIGNATION; 240 LUMEN INTENSITY
    Additional Information
    Color Rendering Index 100; Color Temperature 2850 K; Base Material Aluminum
    Commodity Description
    Lamps - Incandescent
    Additional Information
    Filament Type
    C8
    Intensity
    242 LUMEN
    Manufacturer Information
    Manufacturers Part Number
    25T6.5-130V/18128
    25T6.5-130V
    Brand
    OSRAM SYLVANIA
    SYLVANIA
    OSRAM SYLVANIA LAMPS
    Taxonomies, Classifications, and Categories
    Category Description
    INCANDESCENT
    Packaging
    Standard Package
    60 AMP
    Weight per each
    3
    Carton
    1
    Package
    60
    Uses, Certifications, and Standards
    Application
    GENERAL PURPOSE
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    1 Lafayette

    M-Z

    Location Stock Available
    View Store
    9 Vidalia


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 25T6.5

    Type in the slang term you'd like to suggest.

* All prices subject to change.