40913 - 10W Led PAR30 LN 50K Dim 850LM

Sylvania

  • $10.92 (Each)
  • $10.92 (Each)

  • $65.52 (Per 6)

In-Stock: 4 available locally (Fayetteville, AR) ( change location)
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
40913
Manufacturer
Sylvania
Manufacturer's Part Number
LED10PAR30LNDIM950TLFL40GLRP/4
Description
10W Led PAR30 LN 50K Dim 850LM
Led Natural Truwave PAR30LN, 10.5W, Dimmable, 90CRI, 875 Lumen, 5000K, 25000 Life, Medium Base, Clear Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135409134 / 00046135409134
Weight per unit
0.727 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.92 (Each)
Standard Packaging
$65.52 (Per 6)
Stock Availability
Fayetteville
4 (Check another store)
Springdale
1
All Stores
6
Resources
Tech Bulletins
 
 
40913 - Tech Bulletin
Other Links
 
 
40913 - Other
 
40913 - Other
 
40913 - Other
Attachments
 
 
40913 - Specification Sheet
Images
 
 
40913 - Small Image
 
40913 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
TRUWAVE PAR30LN
Shape
PAR30LN
Voltage Rating
120.00
Wattage
10.00
Material, Color, and Finish
Color Rendering Index (Cri)
90
Color Temperature
5000
Style
PAR30-shape
Dimensions and Weight
Size
3.74
Descriptions
Description
10W LED PAR30 LN 50K DIM 850LM
Extra Long Description
LDV LED10.5PAR30LNDIM950TLFL40GLRP/
Long Description
LED Natural TruWave PAR30LN, 10.5W, Dimmable, 90CRI, 875 Lumen, 5000K,25000 Life, Medium Base, Clear Finish
Product Type
LED10.5PAR30LNDIM950TLFL40GLRP 6/CS 1/SK
Additional Information
Average Life
25000
Base
E26 Medium
Beam Angle
40
Lumens
875
Voltage
120.00 V
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED10PAR30LNDIM950TLFL40GLRP/4
GTIN
00046135409134
UPC
046135409134
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.727
Carton
1
Package
6
Uses, Certifications, and Standards
Standard
CEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat