500QCLMC120V - Syl 500Q/CL/MC(Evr)-120V QTZ LMP

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
500QCLMC120V
Manufacturer
Sylvania
Manufacturer's Part Number
500Q/CL/MC(EVR)-120V/58766
Description
Syl 500Q/CL/MC(Evr)-120V QTZ LMP
Tungsten Halogen Single End Super Q Clear Finish Mini Can 500WATT 120VOLT (Evr)
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Reflector Single Ended G, PS, Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
046135587665 / 00046135587665
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
MSDS Sheets
 
 
500QCLMC120V - MSDS Sheet
Images
 
 
500QCLMC120V - Large Image
 
500QCLMC120V - Small Image
Attachments
 
 
500QCLMC120V - Specification Sheet
Other Links
 
 
500QCLMC120V - Other
 
500QCLMC120V - Other
Tech Bulletins
 
 
500QCLMC120V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
500
Lamp Type
SINGLE END
Shape
T12
Material, Color, and Finish
color rendering index (cri)
100
color temperature
2950
Finish
Clear
Descriptions
extra long description
SYL 500Q/CL/MC(EVR)-120V/58766 500Q
Description
SYL 500Q/CL/MC(EVR)-120V QTZ LMP
Product Type
500QCLMCEVR 120V 12/CS 1/Sku
Long Description
Tungsten Halogen Single End SUPER Q Clear Finish Mini Can 500Watt 120Volt (EVR)
Additional Information
lumens
10,450
Voltage
120.00 V
average life
2000
start type
Instant
Base
Miniature Can Screw
dimmable
Yes
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
500Q/CL/MC(EVR)-120V/58766
sub brand
SUPER Q
GTIN
00046135587665
UPC
046135587665
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
HALOGEN
Packaging
Weight per each
0.09
Carton
1
Package
12
Uses, Certifications, and Standards
standard
EVR
Application
Medium Screwbase or bi-pin
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat