500QMC120V - 500QMC120V Minican QTZLMP

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
500QMC120V
Manufacturer
Sylvania
Manufacturer's Part Number
500Q/MC(EYX)-120V/58767
Description
500QMC120V Minican QTZLMP
Tungsten Halogen Single End Super Q Frosted Finish Mini Can 500WATT 120VOLT (Eyx)
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Reflector Single Ended G, PS, Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
046135587672 / 00046135587672
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
500QMC120V - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
500QMC120V - Small Image
Attachments
 
 
500QMC120V - Specification Sheet
Other Links
 
 
500QMC120V - Other
 
500QMC120V - Other
Tech Bulletins
 
 
500QMC120V - Tech Bulletin
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
120
Wattage
500
Lamp Type
SINGLE END
Shape
T12
Material, Color, and Finish
color rendering index (cri)
100
color temperature
2950
Finish
Frosted
Descriptions
Product Type
500QMCEYX 120V 12/CS 1/Sku
Description
500QMC120V MINICAN QTZLMP
extra long description
SYL 500Q/MC(EYX)-120V/58767 500QMCE
Long Description
Tungsten Halogen Single End SUPER Q Frosted Finish Mini Can 500Watt 120Volt (EYX)
Additional Information
lumens
10,100
Voltage
120.00 V
average life
2000
start type
Instant
Base
Miniature Can Screw
dimmable
Yes
Manufacturer Information
Brand
SYLVANIA
sub brand
SUPER Q
Manufacturers Part Number
500Q/MC(EYX)-120V/58767
GTIN
00046135587672
UPC
046135587672
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Type
HALOGEN
Packaging
Weight per each
0.09
Carton
1
Package
12
Uses, Certifications, and Standards
standard
EYX
Application
Medium Screwbase or bi-pin
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat