50MR16FL35CEXN - SYL

Also in stock

50MR16TFL35C(EXN - 50W 12V Hal MR16 GU5.3 Bi-Pin Base Reflector Cover - Sylvania-Ledvance
$19.25Each

Sylvania-Ledvance
50W 12V Hal MR16 GU5.3 Bi-Pin Base Reflector Cover


View or Compare

50MR16FL35CEXN - Halogen MR16 GU5.3 Bi-Pin Base 50WATT 12VOLT Flood

Sylvania

  • $10.49 (Each)
  • $10.49 (Each)
  • $209.80 (Per 20)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    50MR16FL35CEXN
    Manufacturer
    Sylvania
    Manufacturer's Part Number
    50MR16/FL35/C(EXN)-12V
    Description
    Halogen MR16 GU5.3 Bi-Pin Base 50WATT 12VOLT Flood
    Tungsten Halogen Tru Aim MR16 Standard Axial Filament Uv Filter Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 50WATT 12VOLT Flood Beam
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Halogen Lamps - Halogen Reflector Ar, BR, JDR,  Mark as Incorrect
    Suggest a New Category
    Classification
    Halogen
    UNSPSC
    39101601 - Halogen lamps
    UPC/EAN/GTIN
    046135583278 / 0046135583278 / 00046135583278
    Weight per unit
    0.1 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $10.49 (Each)
    Standard Packaging
    $209.80 (Per 20)
    Resources
    Tech Bulletins
     
     
    50MR16FL35CEXN - Tech Bulletin
     
    50MR16FL35CEXN - Tech Bulletin
     
    50MR16FL35CEXN - Tech Bulletin
    Attachments
     
     
    50MR16FL35CEXN - Specification Sheet
     
    50MR16FL35CEXN - Specification Sheet
    Other Links
     
     
    50MR16FL35CEXN - Other
     
    50MR16FL35CEXN - Other
     
    50MR16FL35CEXN - Other
     
    50MR16FL35CEXN - Other
    Images
     
     
    50MR16FL35CEXN - Large Image
     
    50MR16FL35CEXN - Small Image
     
    50MR16FL35CEXN - Large Image
     
    50MR16FL35CEXN - Large Image
     
    50MR16FL35CEXN - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    50 W
    Shape
    MR16
    Voltage Rating
    12 V
    Phase
    24.000 10.000
    Lamp Type
    Commercial
    amperage rating
    TH
    Material, Color, and Finish
    Color Rendering Index
    100
    color temperature
    3000 k
    Base Type
    GU5.3 Bi-Pin
    color rendering index (cri)
    100
    Finish
    Covered
    Backing Material
    Open Office, Retail
    Color
    Outdoor Area, Parking, Roadway, Security, Sidewalk
    Dimensions and Weight
    Diameter
    2.008 in;51 mm
    Length
    1.75 in;45 mm
    Size
    417m
    Descriptions
    Description
    HALOGEN MR16 GU5.3 BI-PIN BASE 50WATT 12VOLT FLOOD
    Product Type
    Halogen Lamp
    Short Description
    Halogen Lamp, MR16, 3000K, 1450 lm, 50W, 12V
    extra long description
    SYL 50MR16/FL35/C(EXN)-12V/58327 50
    Long Description
    Tungsten Halogen Tru Aim MR16 STANDARD Axial Filament UV Filter Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 50Watt 12Volt Flood Beam
    Additional Information
    start type
    Instant
    beam angle
    35 °
    Brightness (Lumens)
    1450 lm
    average life
    2000 h
    Filament Type
    Axial
    Standards Met
    EXN
    package quantity
    20 CA
    Coil Voltage
    4.000 4.000
    dimensions
    4.000 4.000
    Response Time
    4.000 4.000
    Reflector Type
    Full Wattage
    Base
    GU5.3 Bipin
    Attachment Type
    Medium Brass
    Fixture Type
    Medium Brass
    Knockouts
    Medium Brass
    dimmable
    Open Office, Retail
    lumens
    Outdoor Area, Parking, Roadway, Security, Sidewalk
    class
    PROP65: WARNING: Cancer and Reproductive Harm. This product contains material that, the State of California has determined, may cause cancer www.p65warnings.ca.gov
    Coating
    Single
    Manufacturer Information
    Brand
    Sylvania (Usc)
    Manufacturers Part Number
    50MR16/FL35/C(EXN)-12V/58327
    sub brand
    15A15/W/RP-120V
    GTIN
    00046135583278
    UPC
    046135583278
    Taxonomies, Classifications, and Categories
    Category Description
    HALOGEN
    Type
    HALOGEN
    Packaging
    Weight
    0.1 lb
    Weight per each
    0.1
    Carton
    1
    Package
    20
    Uses, Certifications, and Standards
    Application
    Wide Flood
    standard
    EXN
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 50MR16FL35CEXN

    Type in the slang term you'd like to suggest.

* All prices subject to change.