60ARS2RP130V - SYL

60ARS2RP130V - 60W 130V A19 Rough Service Frosted Incan Lamp

Sylvania

  • $1.24 (for 1 Each)
  • $1.24 (1 Each)
  • $29.76 (24 Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    60ARS2RP130V
    Manufacturer
    Sylvania
    Manufacturer's Part Number
    60A/RS/2/RP-130V
    Description
    60W 130V A19 Rough Service Frosted Incan Lamp
    A-Line Incandescent Lamp, 100, 2850 K, 555 LM Brightness (Lumens), 60 W, 130 V, Inside Frost, Aluminum (Base) Material, C-9 Filament, 1000 H Average Life, Medium Base, Non Dimmable, 2.375 In Diameter, 4.438 In Length, 0.09 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Incandescent Lamps - Line A, P, PS Shape Lamps  Mark as Incorrect
    Suggest a New Category
    Classification
    Incandescent
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    046135124204 / 00046135124204
    Weight per unit
    0.09 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $1.24 (1 Each)
    Carton
    $1.24 (1 Each)
    Standard Packaging
    $29.76 (24 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    18 Each
    Resources
    Images
     
     
    60ARS2RP130V - Small Image
     
    60ARS2RP130V - Large Image
     
    60ARS2RP130V - Large Image
    Other Links
     
     
    60ARS2RP130V - Other
     
    60ARS2RP130V - Other
    Attachments
     
     
    60ARS2RP130V - Specification Sheet
    Tech Bulletins
     
     
    60ARS2RP130V - Tech Bulletin


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Shape
    A19
    Voltage Rating
    130 WTT
    Wattage
    60 W
    Material
    Aluminum (Base)
    Material, Color, and Finish
    color rendering index (cri)
    100 Wrms
    Finish
    INSIDE FROST
    Inside Frost
    color temperature
    2850 CCT
    2850 K
    Color Rendering Index
    100
    Base Type
    Medium
    Dimensions and Weight
    Diameter
    2.375 in;60.33 mm
    Length
    4.438 in;112.71 mm
    Descriptions
    Product Type
    60ARS2RP 130V 24/CS 2/Sku
    A-Line Incandescent Lamp
    Description
    60W 130V A19 ROUGH SERVICE FROSTED INCAN LAMP
    Long Description
    A-Line Incandescent Lamp, 100, 2850 K, 555 lm Brightness (Lumens), 60 W, 130 V, Inside Frost, Aluminum (Base) Material, C-9 Filament, 1000 h Average Life, Medium Base, Non Dimmable, 2.375 in Diameter, 4.438 in Length, 0.09 lb
    Short Description
    A-Line Incandescent Lamp, C-9, 2850K, 555 lm, 60W, 130V
    Additional Information
    A19 Shape
    Additional Information
    average life
    1000 WTT
    1000 h
    Base
    Medium
    lumens
    555 lm
    Brightness (Lumens)
    555 lm
    Filament Type
    C-9
    package quantity
    24 CA;2 PK
    GREEN CERTIFICATION
    Yes
    Manufacturer Information
    Brand
    Sylvania (Usc)
    SYLVANIA
    Sylvania-Ledvance
    Manufacturers Part Number
    60A/RS/2/RP-130V/12420
    60A/RS/2/RP-130V
    sub brand
    ROUGH SERVICE
    Rough Service
    GTIN
    00046135124204
    UPC
    046135124204
    Taxonomies, Classifications, and Categories
    Category Description
    INCANDESCENT
    Type
    INCANDESCENT
    Availability
    Status
    Inactive
    Packaging
    Weight
    0.09 lb
    Weight per each
    0.09
    Carton
    1
    Package
    24
    Uses, Certifications, and Standards
    Application
    Rough Service
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    14 Fort Smith

    M-Z

    Location Stock Available
    View Store
    2 New Orleans
    View Store
    2 Vidalia


  • Substitutes

    No Substitute Items found for 60ARS2RP130V.

    Similar Items

    Listed below you'll find similar and potential substitutes for 60ARS2RP130V.
    • 60AS130PK212130 - 60W 130V A19 Rough Service - Ge By Current Lamps
      View Larger

      60AS130PK212130 - Ge By Current Lamps

      A-Line Incandescent Lamp, 500 LM Brightness (Lumens), 60 W, 130 V, Inside Frost, C-7A Filament, 2000 H Average Life, Medium Base, Non Dimmable, 2.375 In Diameter, 4.13 In Length, 0.1 LB

      • MFR Part #: 60AS130PK212130
      • Nacogdoches Availability: 0 Each
      • Total Availability: 185 Each
      • Manufacturer: Ge By Current Lamps
      • Find: Similar Items
      • Pkg Sizes: 24 Each ($167.76) ·

      Book Price
      $6.99
      Per Each

    • 60ARSSTGT212130 - Incand Lamp - Ge By Current Lamps
      View Larger

      60ARSSTGT212130 - Ge By Current Lamps

      Incand Lamp

      • MFR Part #: 60A/RS/STG-T2/12
      • Nacogdoches Availability: 0 Each
      • Total Availability: 2 Each
      • Manufacturer: Ge By Current Lamps
      • Find: Similar Items
      • Pkg Sizes: 24 Each ($309.60) ·

      Book Price
      $12.90
      Per Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 60ARS2RP130V

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

TP11W - 1G Tele Plate White - Pass & Seymour/Legrand

From Pass & Seymour/Legrand,
1G Tele Plate White

$54.06
Per 100 Each
Item Details

3232TRW - 15A 125V Tamper Res Dup Rec - Pass & Seymour/Legrand

From Pass & Seymour/Legrand,
15A 125V Tamper Res Dup Rec

$120.27
Per 100 Each
Item Details

MX1050S - 1G WP Gfci Gray Verticle Cover - Hubbell--Raco

From Hubbell--Raco,
1G WP Gfci Gray Verticle Cover

$537.12
Per 100 Each
Item Details



6125WB - 6" FC WHT BFL, WHT SF RNG - Eaton Lighting

From Eaton Lighting,
6" FC WHT BFL, WHT SF RNG

$9.55
Per Each
Item Details

MM410C - 1G 2-3/4" Wiu CVR - Hubbell--Raco

From Hubbell--Raco,
1G 2-3/4" Wiu CVR

$14.00
Per Each
Item Details

655F - HTR/Fan/Lite Assy&Grille - Broan/Nutone LLC

From Broan/Nutone LLC,
HTR/Fan/Lite Assy&Grille

$87.60
Per Each
Item Details