65486 - SYL

65486 - 2X4 Led Flat Panel CCT & Lumen Select Back-Lit

Ledvance LLC

  • $120.37 (Each)
  • $120.37 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    65486
    Manufacturer
    Ledvance LLC
    Manufacturer's Part Number
    PANELF3BS045UNVD8SC724GWH/65486
    Description
    2X4 Led Flat Panel CCT & Lumen Select Back-Lit
    Lumen ? CCT Selectable Led Panel 3B, 30/35/45W, 120 277V, 0 10V Dim, 3300/4000/ 5000 Lumens, 80+ Cri, 3500/4000/5000K, 2X4, Whitelumen and CCT Selectable Led Panel 3B, 30/35/45W, 120 277V, 0 10V Dim, 3300/4000/5000 Lumens, 80+ Cri, 3500/4000/5000K, 2X4, White
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Architectural & Specification Lighting
    UNSPSC
    N/A
    UPC/GTIN
    046135654862 / 00046135654862
    Weight per unit
    12.33 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $120.37 (Each)
    Resources
    Images
     
     
    65486 - Large Image
     
    65486 - Large Image
     
    65486 - Small Image
    Attachments
     
     
    65486 - Specification Sheet
    Tech Bulletins
     
     
    65486 - Tech Bulletin
     
    65486 - Tech Bulletin
    Other Links
     
     
    65486 - Other
     
    65486 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    1.96, 1.15, 1, 0.86, 0.54
    Phase
    10.000 5.000
    Material, Color, and Finish
    Color
    Light Commercial, Residential, Restroom
    Dimensions and Weight
    Size
    1.16, .67, .58, .5
    Descriptions
    Long Description
    Lumen ? CCT Selectable LED Panel 3B, 30/35/45W, 120 277V, 0 10V dim, 3300/4000/ 5000 lumens, 80+ CRI, 3500/4000/5000K, 2x4, WhiteLumen and CCT Selectable LED Panel 3B, 30/35/45W, 120 277V, 0 10V dim, 3300/4000/5000 lumens, 80+ CRI, 3500/4000/5000K, 2x4, White
    extra long description
    SYL PANELF3BS045UNVD8SC724GWH/65486
    Product Type
    PANELF3BS045UNVD8SC724GWH 4/CS 1/Sku
    Description
    2X4 LED FLAT PANEL CCT & LUMEN SELECT BACK-LIT
    Additional Information
    Fixture Type
    1.16, .67, .58, .5
    ANSI Code
    1.96, 1.15, 1, 0.86, 0.54
    accessories
    cETLus
    total harmonic distortion
    A-shape
    housing
    cETLus
    dimensions
    CN
    lumens
    Durable Extruded One-Piece Shaft, Versatile Mounting Plate, Smooth & Uniform Light
    Coil Voltage
    GB
    Base
    Medium
    dimmable
    Open Office, Retail
    Reflector Type
    Open Office, Retail
    class
    PROP65: WARNING: Cancer and Reproductive Harm. This product contains material that, the State of California has determined, may cause cancer www.p65warnings.ca.gov
    Manufacturer Information
    Brand
    Ledvance LLC
    sub brand
    Prevail Series
    Manufacturers Part Number
    PANELF3BS045UNVD8SC724GWH/6548
    GTIN
    00046135654862
    UPC
    046135654862
    Taxonomies, Classifications, and Categories
    Category Description
    LED ARCHITECTURAL & SPECIFICATION LIGHTING
    Trade Size
    aperture size
    cETLus
    Packaging
    Weight per each
    12.33
    Carton
    1
    Uses, Certifications, and Standards
    Frequency Rating
    1.96, 1.15, 1, 0.86, 0.54
    Mounting
    A-shape
    Application
    Illumination - ability to locate device in the dark
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 65486

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

65485 - 2X2 Led Flat Panel CCT & Lumen Select Back-Lit - Sylvania-Ledvance

From Sylvania-Ledvance,
2X2 Led Flat Panel CCT & Lumen Select Back-Lit

$74.71
Each
Item Details