75ARS2RP120V - SYL

75ARS2RP120V - 75W 120V Rough Service Incan

Sylvania

  • $1.37 (for 1 Each)
  • $1.37 (1 Each)
  • $32.88 (24 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    75ARS2RP120V
    Manufacturer
    Sylvania
    Manufacturer's Part Number
    75A/RS/2/RP-120V/13001
    Description
    75W 120V Rough Service Incan
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Incandescent Lamps - Line A, P, PS Shape Lamps  Mark as Incorrect
    Suggest a New Category
    Classification
    Incandescent
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    046135130014 / 00046135130014
    Weight per unit
    0.09 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $1.37 (1 Each)
    Standard Packaging
    $32.88 (24 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    72 Each
    Resources
    Images
     
     
    75ARS2RP120V - Large Image
     
    75ARS2RP120V - Small Image
    Other Links
     
     
    75ARS2RP120V - Other
     
    75ARS2RP120V - Other
    Attachments
     
     
    75ARS2RP120V - Specification Sheet
    Tech Bulletins
     
     
    75ARS2RP120V - Tech Bulletin


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    75 Wrms
    Shape
    A19
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Material, Color, and Finish
    color temperature
    2850 K
    color rendering index (cri)
    100 Wrms
    Finish
    INSIDE FROST
    Dimensions and Weight
    Diameter
    2.375 in
    Length
    4.438 in
    Descriptions
    Description
    75W 120V ROUGH SERVICE INCAN
    Product Type
    75ARS2RP 120V 24/CS 2/Sku
    Additional Information
    average life
    1000 WTT
    lumens
    818 lm
    Base
    Medium
    Manufacturer Information
    Brand
    Sylvania (Usc)
    SYLVANIA
    Manufacturers Part Number
    75A/RS/2/RP-120V/13001
    sub brand
    ROUGH SERVICE
    GTIN
    00046135130014
    UPC
    046135130014
    Taxonomies, Classifications, and Categories
    Category Description
    INCANDESCENT
    Type
    INCANDESCENT
    Packaging
    Weight per each
    0.09
    Carton
    1
    Package
    24
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    14 Alexandria
    View Store
    9 Baton Rouge

    A-L

    Location Stock Available
    View Store
    30 Lafayette

    M-Z

    Location Stock Available
    View Store
    12 New Orleans
    View Store
    7 Wichita


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 75ARS2RP120V

    Type in the slang term you'd like to suggest.

* All prices subject to change.