CF13ELMINITWIST1 - SYL

CF13ELMINITWIST1 - 13W CFL Mini 3000K 120V Self Ballasted 82CRI Med B

Sylvania

  • $3.74 (for 1 Each)
  • $3.74 (1 Each)
  • $22.44 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    CF13ELMINITWIST1
    Manufacturer
    Sylvania
    Manufacturer's Part Number
    CF13EL/MINI/830/29376
    Description
    13W CFL Mini 3000K 120V Self Ballasted 82CRI Med B
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Fluorescent Lamps - Compact Fluorescent Integrated  Mark as Incorrect
    Suggest a New Category
    Classification
    Fluorescent
    UNSPSC
    39101619 - Compact fluorescent CFL lamps
    UPC/GTIN
    046135293764 / 00046135293764
    Weight per unit
    0.28 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $3.74 (1 Each)
    Standard Packaging
    $22.44 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    89 Each
    Resources
    Images
     
     
    CF13ELMINITWIST1 - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    1326-C
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Shape
    MINI TWIST
    Material, Color, and Finish
    color temperature
    3000 K
    color rendering index (cri)
    82 W
    Dimensions and Weight
    Length
    51894
    Diameter
    SVX20024AAP1PF
    Descriptions
    Description
    13W CFL MINI 3000K 120V SELF BALLASTED 82CRI MED B
    Product Type
    CF13ELMINI830 6/CS 1/Sku
    Additional Information
    lumens
    800 W
    average life
    8000 HRS
    Base
    Medium
    Manufacturer Information
    Brand
    SYLVANIA
    Manufacturers Part Number
    CF13EL/MINI/830/29376
    sub brand
    Dulux EL
    GTIN
    00046135293764
    UPC
    046135293764
    Taxonomies, Classifications, and Categories
    Category Description
    Fluorescent
    Type
    Compact Fluorescent
    Packaging
    Weight per each
    0.28
    Carton
    1
    Package
    6
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    10 Abilene
    View Store
    32 Alexandria
    View Store
    24 Springdale

    A-L

    Location Stock Available
    View Store
    5 Leesville

    M-Z

    Location Stock Available
    View Store
    2 Magnolia
    View Store
    4 Natchitoches
    View Store
    5 New Orleans
    View Store
    7 Sulphur


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for CF13ELMINITWIST1

    Type in the slang term you'd like to suggest.

* All prices subject to change.