CF16ELBR30 - 16W CFL W/ R30 Cover 3000K 120V 82cri

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF16ELBR30
Manufacturer
Sylvania
Manufacturer's Part Number
CF16EL/BR30/830/29590
Description
16W CFL W/ R30 Cover 3000K 120V 82cri
OBS29590 Dulux El 16W Compact Fluorescent With R30 Cover, Integral 120V Ballast, Medium Screwbase, Color Temperature 3000K, 82 Cri
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135295904 / 00046135295904
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CF16ELBR30 - Small Image
 
CF16ELBR30 - Large Image
Attachments
 
 
CF16ELBR30 - Specification Sheet
Other Links
 
 
CF16ELBR30 - Other
 
CF16ELBR30 - Other
Tech Bulletins
 
 
CF16ELBR30 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
16 mm
Shape
BR30
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color temperature
3000 k
color rendering index (cri)
82 W
Dimensions and Weight
Diameter
2 in
Length
AML21BBA2EB
Descriptions
Description
16W CFL W/ R30 COVER 3000K 120V 82CRI
Product Type
CF16ELBR30830 6/CS 1/Sku
extra long description
SYL CF16EL/BR30/830/29590 CF16ELBR3
Long Description
OBS29590 Dulux EL 16W compact fluorescent with R30 cover, integral 120V ballast, medium screwbase, Color Temperature 3000K, 82 CRI
Additional Information
Base
Medium
lumens
750 W
average life
8000 W
Manufacturer Information
Brand
Sylvania (Usc)
Manufacturers Part Number
CF16EL/BR30/830/29590
sub brand
Dulux EL
GTIN
00046135295904
UPC
046135295904
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight per each
0.58
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat