CF23ELBR40827RP - 23W CFL 27K 82CRI 120V Ballast Med Base

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF23ELBR40827RP
Manufacturer
Sylvania
Manufacturer's Part Number
CF23EL/BR40/827/RP/29452
Description
23W CFL 27K 82CRI 120V Ballast Med Base
OBS29452 23W Compact Fluorescent Flood With Intergral 120V Ballast Medium Screw Base Color Temperature 2700K 82cri
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135294525 / 00046135294525
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CF23ELBR40827RP - Small Image
 
CF23ELBR40827RP - Large Image
Attachments
 
 
CF23ELBR40827RP - Specification Sheet
Other Links
 
 
CF23ELBR40827RP - Other
 
CF23ELBR40827RP - Other
Tech Bulletins
 
 
CF23ELBR40827RP - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
23 W W
Shape
BR40
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color temperature
2700 K
color rendering index (cri)
82 W
Dimensions and Weight
Length
6.5 LB
Descriptions
Description
23W CFL 27K 82CRI 120V BALLAST MED BASE
Product Type
CF23ELBR40827RP 6/CS 1/Sku
extra long description
SYL CF23EL/BR40/827/RP/29452 CF23EL
Long Description
OBS29452 23W Compact Fluorescent flood with intergral 120V ballast medium screw base color temperature 2700K 82CRI
Additional Information
lumens
1.25k lm
average life
8000 W
Base
Medium
Manufacturer Information
Brand
Sylvania (Usc)
Manufacturers Part Number
CF23EL/BR40/827/RP/29452
sub brand
Dulux EL
GTIN
00046135294525
UPC
046135294525
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight per each
0.67
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat