F032865XPEC0 - 32W T8 48" 6500K 85 Cri Bi-Pin Energy Saving

Sylvania

  • $5.70 (Each)
  • $5.70 (Each)

  • $171.00 (Per 30)

In-Stock: 19 available locally (Natchitoches, LA) (change location)
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
F032865XPEC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO32/865/XP/ECO/21720
Description
32W T8 48" 6500K 85 Cri Bi-Pin Energy Saving
32W, 48" Mol, T8 Octron XP Extended Performance Fluorescent Lamp, 6500K Color Temperature Rare Earth Phosphor, 80 Cri, Suitable For Is or RS Operation, Ecologic.
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135217203 / 00046135217203
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.70 (Each)
Carton
$171.00 (Per 30)
Stock Availability
Natchitoches
19 (Check another store)
Alexandria
12
All Stores
371
Resources
Images
 
 
F032865XPEC0 - Small Image
 
F032865XPEC0 - Large Image
 
F032865XPEC0 - Large Image
Attachments
 
 
F032865XPEC0 - Specification Sheet
Tech Bulletins
 
 
F032865XPEC0 - Tech Bulletin
Other Links
 
 
F032865XPEC0 - Other
 
F032865XPEC0 - Other
 
F032865XPEC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
RAPID & INSTANT START
Shape
T8
Material, Color, and Finish
Base Type
Medium Bi-Pin
Color Rendering Index
85
color temperature
6500
color rendering index (cri)
85
Finish
Phosphor Coated
Dimensions and Weight
Length
48 ft;4 in
Diameter
1
Descriptions
Product Type
Linear Fluorescent Lamp
Description
32W T8 48" 6500K 85 CRI BI-PIN ENERGY SAVING
extra long description
SYL FO32865XPECO/21720 FO32865XPECO
Short Description
48" Linear Fluorescent Lamp, Medium 2 Pin, T8, 85 CRI, 32 W, 6500K
Long Description
32W, 48" MOL, T8 OCTRON XP Extended Performance fluorescent lamp, 6500k color temperature rare earth phosphor, 80 CRI, suitable for IS or RS operation, ECOLOGIC.
Additional Information
bulb shape
T8
average life
24000 h
Brightness (Lumens)
2850 lm
Maximum Operating Temperature
77 °F
package quantity
30 CA
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
bulb type
T8
Manufacturer Information
Manufacturers Part Number
FO32/865/XP/ECO/21720
Brand
SYLVANIA
sub brand
OSRAM SYLVANIA
GTIN
00046135217203
UPC
046135217203
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.45 lb/EA
Weight per each
0.45
Carton
30
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F032865XPEC0.
Jump To:

Similar Items

Similar items are close alternatives to F032865XPEC0, though they may not be 100% alike.

F32T8, 6500K, 85 Cri, High Performance Lamps. 25 PCS Per Carton
  • Our Part #: KTLF32T8865HP
  • Natchitoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KTL-F32T8-865-HP-DP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($80.75) ·
KTLF32T8865HP - Keystone Technologies

Natchitoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.23

Each

QTY:
Each
Add
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 40000 H Average Lif...
  • Our Part #: F32T8XLSPX65E2
  • Natchitoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: F32T8/XL/SPX65E2
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 36 ($204.84) ·
F32T8XLSPX65E2 - Ge By Current Lamps

Natchitoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$5.69

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F032865XPEC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
16089 GE Lighting 00043168160896
F32T8XLSPX65E2 GE Lighting 00043168688581
21720 Osram Sylvania 00046135217203
FO32865XPSECO3 Osram Sylvania 00046135216596
F32T8/TL865/PLUS/ALTO Philips Lighting n/a

* All prices subject to change.

Begin Live Chat