F72T12CW - 55W T12 72" Cool White 62 Cri Single Pin Lamp

Sylvania

  • $11.35 (Each)
  • $11.35 (Each)

  • $170.25 (Per 15)

In-Stock: 5 available locally (Rockwall, TX) ( change location)
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
F72T12CW
Manufacturer
Sylvania
Manufacturer's Part Number
F72T12/CW/27256
Description
55W T12 72" Cool White 62 Cri Single Pin Lamp
55W, 72" Mol, T12 Instant Start Slimline Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135272561 / 00046135272561
Weight per unit
1.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.35 (Each)
Standard Packaging
$170.25 (Per 15)
Stock Availability
Rockwall
5 (Check another store)
DFW RDC
0
All Stores
85
Resources
Images
 
 
F72T12CW - Small Image
 
F72T12CW - Large Image
 
F72T12CW - Large Image
 
Small Image - Small Image
MSDS Sheets
 
 
F72T12CW - MSDS Sheet
Attachments
 
 
F72T12CW - Specification Sheet
Tech Bulletins
 
 
F72T12CW - Tech Bulletin
Other Links
 
 
F72T12CW - Other
 
F72T12CW - Other
 
F72T12CW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
55 W
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
INSTANT START
Shape
T12
Material, Color, and Finish
Finish
Phosphor Coated
Base Type
1-Pin
Color Rendering Index
62
Color
Cool White
color temperature
4200
color rendering index (cri)
60
Dimensions and Weight
Diameter
1.593 in
Length
72 in
Descriptions
Product Type
Linear Fluorescent Lamp
Description
55W T12 72" COOL WHITE 62 CRI SINGLE PIN LAMP
Short Description
Linear Fluorescent Lamp, 1-Pin, T12, 62 CRI, 55 W
extra long description
SYL F72T12CW/27256 F72T12CW 15/CS 1
Long Description
55W, 72" MOL, T12 instant start Slimline fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI
Special Features
COOL WHITE
Additional Information
bulb shape
T12
average life
12000 h
Brightness (Lumens)
4500 lm
ANSI Ballast Code
C78.81 – 2001
start type
Slimline Instant Start
package quantity
15 CA
total harmonic distortion
Ballast Dependent
Base
Single Pin
bulb type
T12
lumens
4500 Initial Lumens at 25 Degrees C
Manufacturer Information
Manufacturers Part Number
F72T12/CW/27256
Brand
SYLVANIA
sub brand
OSRAM SYLVANIA
GTIN
00046135272561
UPC
046135272561
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
1.07 lb/EA
Weight per each
1.07
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F72T12CW.
Jump To:

Similar Items

Similar items are close alternatives to F72T12CW, though they may not be 100% alike.

Gel F72T12/CW-15PK 13743 Slim Lin
  • MFR Part #: F72T12/CW-15PK
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 15 ($151.35) ·
F72T12CW - Ge By Current Lamps

Check local availability

Total Availability: In Stock

Book Price

$10.09

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F72T12CW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
13743 GE Lighting 00043168137430
27256 Osram Sylvania 00046135272561

* All prices subject to change.

Begin Live Chat