F96T12DH0C0LD - 115W T12 96" Daylight High Output Cold Temp 76 Cri

Sylvania

  • $20.94 (Each)
  • $20.94 (Each)

  • $314.10 (Per 15)

In-Stock: 6 available locally (Alexandria, LA) ( change location)
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
F96T12DH0C0LD
Manufacturer
Sylvania
Manufacturer's Part Number
F96T12/D/HO/COLD-TEMP/25135
Description
115W T12 96" Daylight High Output Cold Temp 76 Cri
110W, 96"Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Daylightphosphor, 6500K Color Temperature, 73 Cri, Labeled For Cold Temperature Applications.
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135251351 / 00046135251351
Weight per unit
1.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.94 (Each)
Standard Packaging
$314.10 (Per 15)
Stock Availability
Alexandria
6 (Check another store)
All Stores
26
Resources
Images
 
 
F96T12DH0C0LD - Small Image
 
F96T12DH0C0LD - Large Image
 
F96T12DH0C0LD - Large Image
Attachments
 
 
F96T12DH0C0LD - Specification Sheet
Tech Bulletins
 
 
F96T12DH0C0LD - Tech Bulletin
Other Links
 
 
F96T12DH0C0LD - Other
 
F96T12DH0C0LD - Other
 
F96T12DH0C0LD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
800 mA
Wattage
115 W
amperage rating
Ballast Dependent
Shape
T12
Voltage Rating
Ballast Dependent
Material, Color, and Finish
Finish
Phosphor Coated
Base Type
Recessed Double Contact
Color Rendering Index
72
color temperature
6500
color rendering index (cri)
76
Dimensions and Weight
Diameter
1.593 in
Length
96.0 in
Descriptions
Product Type
Linear Fluorescent Lamp
Description
115W T12 96" DAYLIGHT HIGH OUTPUT COLD TEMP 76 CRI
extra long description
SYL F96T12DHOCOLDTEMP/25135 F96T12D
Short Description
Linear Fluorescent Lamp, Recessed Double Contact, T12, 72 CRI, 115 W
Long Description
110W, 96"MOL, T12 HO (800 mA) rapid start fluorescent lamp, Daylightphosphor, 6500K color temperature, 73 CRI, labeled for cold temperature applications.
Additional Information
start type
Rapid Start
bulb shape
T12
average life
12000 h
Brightness (Lumens)
7600 lm
package quantity
15 CA
total harmonic distortion
Ballast Dependent
lumens
7600 Initial Lumens at 25 Degrees C
Base
Recessed Double Contact
bulb type
T12
Manufacturer Information
Manufacturers Part Number
F96T12/D/HO/COLD-TEMP/25135
Brand
SYLVANIA
sub brand
OSRAM SYLVANIA
GTIN
00046135251351
UPC
046135251351
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
1.41 lb/EA
Weight per each
1.41
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Athens
1 View Store
Gainesville
4 View Store

M-Z

Location Stock Available
Paris
7 View Store
These alternate items can be purchased instead of F96T12DH0C0LD.
Jump To:

Similar Items

Similar items are close alternatives to F96T12DH0C0LD, though they may not be 100% alike.

Fluorescent Lamp, R17D Recessed Double Contact Base, T12 Bulb Shape, 75, 12000 H...
  • MFR Part #: F96T12/D/HO/CT
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 15 ($381.30) ·
F96T12DH0CT - Ge By Current Lamps

Check local availability

Total Availability: In Stock

Book Price

$25.42

Each

QTY:
Each
Add
OBS25164 110W, 96"Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Design 50 P...
  • MFR Part #: F96T12/DSGN50/HO/25164
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
F96T12DSGN50H0 - Sylvania-Ledvance

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items
Cross Referenced

These items are similar to F96T12DH0C0LD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11919 GE Lighting 00043168119191
25135 Osram Sylvania 00046135251351

* All prices subject to change.

Begin Live Chat