LU70MULTIKIT - Hid Ballast

Ledvance LLC

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LU70MULTIKIT
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LU70/MULTI-KIT/47301
Description
Hid Ballast
OBS47301 120/208/240/277V Multi Tap Magnetic Core and Coil Ballast For 70W High Pressure Sodium Lamp
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
046135473012 / 00046135473012
Weight per unit
5.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LU70MULTIKIT - Large Image
 
LU70MULTIKIT - Small Image
Attachments
 
 
LU70MULTIKIT - Specification Sheet
Other Links
 
 
LU70MULTIKIT - Other
 
LU70MULTIKIT - Other
Tech Bulletins
 
 
LU70MULTIKIT - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
.82, .48, .41, .36
Number of Lamps
1
Voltage Rating
120, 208, 240, 277
Wattage
70
Lamp Type
LU70
Dimensions and Weight
Height
2.130000000000000
Width
2.810000000000000
Length
3.940000000000000
Descriptions
Description
HID BALLAST
Product Type
LU70MULTIKIT 1/CS 1/Sku
Long Description
OBS47301 120/208/240/277V multi tap magnetic core and coil ballast for 70W high pressure sodium lamp
Special Features
Multi-Tap Magnetic Core and Coil, High Voltage Pulse Present on Open Circuit, Ground Ballast Core and Metallic Case of Capacitor and Ignitor
extra long description
SYL LU70/MULTI-KIT/47301 LU70MULTIK
Additional Information
Minimum Starting Temperature
-40.000000000000000
total harmonic distortion
<20
Power Factor
>0.9
Ballast Factor
1
start type
Pulse
ANSI Code
S62
Manufacturer Information
Brand
LEDVANCE LTD./LTEE.
Manufacturers Part Number
LU70/MULTI-KIT/47301
GTIN
00046135473012
UPC
046135473012
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Ballasts And Lighting Controls
Packaging
Weight per each
5.7
Carton
1
Uses, Certifications, and Standards
standard
S62
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat