M1500BUH0R - 1500W MH BT56 Clear Bulb Mog Screw Base 4000K Lamp

Sylvania

  • $75.87 (Each)
  • $75.87 (Each)

  • $455.22 (Per 6)

In-Stock: 1 available locally (Hutchinson, KS) ( change location)
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
M1500BUH0R
Manufacturer
Sylvania
Manufacturer's Part Number
M1500/BU-HOR/64431
Description
1500W MH BT56 Clear Bulb Mog Screw Base 4000K Lamp
1500W Metalarc Quartz Metal Halide Lamp, E39 Base, BT56 Bulb, Enclosed Fixture Rated, Base Up Through Horizontal Burn, Clear, 4000K
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135644313 / 00046135644313
Weight per unit
1.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.87 (Each)
Standard Packaging
$455.22 (Per 6)
Stock Availability
Hutchinson
1 (Check another store)
West Wichita
18
All Stores
129
Resources
Images
 
 
M1500BUH0R - Small Image
 
M1500BUH0R - Large Image
 
M1500BUH0R - Large Image
Attachments
 
 
M1500BUH0R - Specification Sheet
Tech Bulletins
 
 
M1500BUH0R - Tech Bulletin
Other Links
 
 
M1500BUH0R - Other
 
M1500BUH0R - Other
 
M1500BUH0R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1500 W
Voltage Rating
268
Shape
BT56
Lamp Type
Pulse Start
Material, Color, and Finish
Color Rendering Index
70
Base Type
E39 Mogul
color temperature
4000
color rendering index (cri)
70
Finish
Clear
Dimensions and Weight
Diameter
7.008 in;178 mm
Height
15.4 in;391 mm
Size
15.4
Descriptions
Product Type
Metal Halide Lamp
Description
1500W MH BT56 CLEAR BULB MOG SCREW BASE 4000K LAMP
extra long description
SYL M1500BUHOR/64431 M1500BUHOR 6/C
Short Description
Metal Halide Lamp, 4000K, 1500W, Clear, E39 Mogul
Additional Information
Light Center Length 9-1/2 Inch;Mean Lumens 133000 (Horizontal);140000 (Vertical)
Long Description
1500W METALARC quartz metal halide lamp, E39 base, BT56 bulb, enclosed fixture rated, base up through horizontal burn, clear, 4000K
Additional Information
beam angle
15 °
Brightness (Lumens)
158000 lm (Vertical);153000 lm (Horizontal)
average life
3000 h
ANSI Ballast Code
M48/E
package quantity
6 CA
lumens
170000
Base
E39 Mogul
Manufacturer Information
Manufacturers Part Number
M1500/BU-HOR/64431
Brand
SYLVANIA
sub brand
Metalarc(R)
GTIN
00046135644313
UPC
046135644313
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
High Intensity Discharge (HID)
Packaging
Weight per each
1.61
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Lighting
standard
M48/E
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of M1500BUH0R.
Jump To:

Cross Referenced

These items are similar to M1500BUH0R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
37405 GE Lighting 00043168374057
MVR1500USPORTS GE Lighting 00043168473262
64431 Osram Sylvania 00046135644313
F18T8CWK28 Osram Sylvania 00046135230288
23028 Philips Lighting n/a
MH1500/BD Philips Lighting n/a

* All prices subject to change.

Begin Live Chat