M175MULTIPSKIT - SYL

M175MULTIPSKIT - Ballast MH M175/Multi-PS Kit

Ledvance LLC

  • $155.54 (for 1 Each)
  • $155.54 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    M175MULTIPSKIT
    Manufacturer
    Ledvance LLC
    Manufacturer's Part Number
    M175/MULTI-PS-KIT/47686
    Description
    Ballast MH M175/Multi-PS Kit
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    High Intensity Discharge Balla - Magnetic Hid Ballasts  Mark as Incorrect
    Suggest a New Category
    Classification
    Hid Ballasts
    UNSPSC
    39111801 - Lamp ballasts
    UPC/GTIN
    046135476860 / 00046135476860
    Weight per unit
    8.09 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $155.54 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    M175MULTIPSKIT - Large Image
     
    M175MULTIPSKIT - Small Image
     
    M175MULTIPSKIT - Large Image
    Attachments
     
     
    M175MULTIPSKIT - Specification Sheet
    Tech Bulletins
     
     
    M175MULTIPSKIT - Tech Bulletin
    Other Links
     
     
    M175MULTIPSKIT - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    800m/900m/1.1/1.8 A
    Lamp Type
    Metal Halide/M137
    Number of Lamps
    1 PH
    Voltage Rating
    120/208/240/277 VAC
    Wattage
    175 W
    Dimensions and Weight
    Height
    5.435 in
    Width
    7.1 W
    Length
    7.1 W
    Descriptions
    Special Features
    Multi Tap, Magnetic Core and Coil, High Voltage Pulse Present on Open Circuit, Ground Ballast Core and Metallic Case of Capacitor and Ignitor
    Description
    BALLAST MH M175/MULTI-PS KIT
    Product Type
    M175MULTIPSKIT 1/CS 1/Sku
    Additional Information
    Power Factor
    78598846579
    ANSI Code
    M137; M152
    start type
    PULSE
    total harmonic distortion
    <20 PCT
    Minimum Starting Temperature
    -22 F
    Ballast Factor
    1 PH
    Manufacturer Information
    Brand
    Ledvance LLC
    Manufacturers Part Number
    M175/MULTI-PS-KIT/47686
    GTIN
    00046135476860
    UPC
    046135476860
    Taxonomies, Classifications, and Categories
    Type
    Ballasts And Lighting Controls
    Category Description
    HID BALLASTS
    Packaging
    Weight per each
    8.09
    Carton
    1
    Uses, Certifications, and Standards
    standard
    M137; M152
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 West Wichita

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for M175MULTIPSKIT

    Type in the slang term you'd like to suggest.

* All prices subject to change.